Shop All Back Braces
Condor
Back Support, Xxl, Black
Mfr # 3AR75
Zoro # G0026494
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon
- Width 7 5/8 in
- Closure Type Single Strap
- Suspenders None
Product Information
- Brand Condor
- MFR # 3AR75
- Zoro # G0026494
- UPC # 190735089729
- Country of Origin China
- Category Back Braces
Dimensions
Width | 7 5/8 in |
Back Support Size | 2XL |
Fits Waist Size | 42 in to 46 in |
Size | 2XL |
Waist Size - Minimum | 42 in |
Waist Size - Maximum | 46 in |
Support Height | 7 5/8 in |
Details
Item | Back Support with Lumbar Pad |
Color | Black |
Material | Nylon |
Closure Type | Single Strap |
Suspenders | None |
Closure | Hook-and-Loop |
Latex Content | Contains Latex |
Includes Suspenders | No Suspenders |
Features | Polyethylene Support Strip |
Gender | Unisex |
Description
Back Support with Lumbar Pad, Color Black, Material Nylon, Size 2XL, Waist Size - Minimum 42 in, Waist Size - Maximum 46 in, Support Height 7 5/8 in, Closure Hook-and-Loop, Includes Suspenders No Suspenders, Suspender Attachment Not Applicable, Features Polyethylene Support Strip, Suspender Length Not Applicable, Latex Content Contains Latex, Gender Unisex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Electronic Scoreboard, 28in x 20in, Brown (SCK126)
- RED KAP Unisex Pocketless Wrap (WP18NV RG M)
- CONDOR Caution Marking Tape, Roll, 3In W, 60 ft. L (58255)
- COMPASS HUBBELL LIGHTING COMPASS Exit Sign/ Emergency Lights (CCGRC)
- CONDOR Back Support, L, Black (6T560)
- CONDOR Back Support, M, Black (6T559)
- CONDOR Back Support, Xl, Black (6T561)
- CONDOR Back Support, Standard, 9 In W, Small (1AAT5)
- CONDOR Back Support, With Suspender, M (3RUZ8)
- CONDOR Back Support, Black, 6 In. Wide, Nylon, XL (3RUY1)
- ITS YOU BABE P.C. PLUS - Extra Petite (PCPlus-XP)
- Condor Ergonomics