Shop All Back Braces
Condor
Back Support, Premium With Suspender, XL
Mfr # 3RVD1
Zoro # G3831877
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester
- Width 9 in
- Closure Type Double Hook-and-Loop
- Suspenders 1-1/2 in Detachable Knit Elastic
Product Information
- Brand Condor
- MFR # 3RVD1
- Zoro # G3831877
- UPC # 190735091449
- Country of Origin China
- Category Back Braces
Dimensions
Width | 9 in |
Back Support Size | XL |
Fits Waist Size | 52 in to 62 in |
Size | XL |
Waist Size - Maximum | 62 in |
Support Height | 9 in |
Waist Size - Minimum | 52 in |
Suspender Length | 45 1/2 in |
Details
Item | Back Support |
Color | Black |
Material | Polyester |
Closure Type | Double Hook-and-Loop |
Suspenders | 1-1/2 in Detachable Knit Elastic |
Closure | Double Hook-and-Loop |
Gender | Unisex |
Includes Suspenders | Includes Suspenders |
Suspender Attachment | Detachable |
Features | 6 Support Stays |
Latex Content | Contains Latex |
Description
Back Support, Color Black, Material Polyester, Size XL, Waist Size - Minimum 52 in, Waist Size - Maximum 62 in, Support Height 9 in, Closure Double Hook-and-Loop, Includes Suspenders Includes Suspenders, Suspender Attachment Detachable, Features 6 Support Stays, Suspender Length 45 1/2 in, Latex Content Contains Latex, Gender Unisex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Self Retracting Lifeline, 7 ft., 310 lb. Weight Capacity (018-5032)
- INTERSTATE SAFETY Economy Double Pull Elastic Back Support Belt with Adjustable Shoulder Straps - Large (40150-L)
- TINGLEY Tingley 10" WorkbrutesG2 PVC Overshoes (45821.XL)
- CESTUS Work Gloves , Deep II Gel #3045 PR 2XL (3045 2XL)
- CONDOR Back Support, Xl, Black (1EC65)
- CONDOR Back Support, Black, 6 In. Wide, Nylon, L (3RUX7)
- CONDOR Back Support, Premium, XL (3RVC5)
- CONDOR Belt, Lifting, Xxl, Black (5T543)
- CONDOR Belt, Lifting, S, Black (5T539)
- CONDOR Back Support, Black, 6 In. Wide, Nylon, XL (3RUY1)
- OK-1 Back Support, Memory Foam Core, 3XL (OK-1500-3X)
- Condor Back Braces