Shop All Back Braces
Condor
Back Support, Premium, S
Mfr # 3RVC4
Zoro # G3831886
original price:
$18.59
new price: $18.45
/ea
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Elastic
- Width 9 1/4 in
- Closure Type Double Hook-and-Loop
- Suspenders 1-1/2 in Knit Elastic
Product Information
- Brand Condor
- MFR # 3RVC4
- Zoro # G3831886
- UPC # 190735091388
- Country of Origin China
- Category Back Braces
Dimensions
Width | 9 1/4 in |
Back Support Size | S |
Fits Waist Size | 27 in to 32 in |
Size | S |
Support Height | 9 1/4 in |
Suspender Length | 44 1/2 in |
Waist Size - Minimum | 27 in |
Waist Size - Maximum | 32 in |
Details
Description
Back Support, Color Black, Material Elastic, Size S, Waist Size - Minimum 27 in, Waist Size - Maximum 32 in, Support Height 9 1/4 in, Closure Double Hook-and-Loop, Includes Suspenders Includes Suspenders, Suspender Attachment Detachable, Features 5 Support Stays, Adjustable Shoulder Strap, Suspender Length 44 1/2 in, Latex Content Contains Latex, Gender Unisex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Mens Cargo Pants, Size 38" x 30", Charcoal (74439)
- DEX SAVIOR Mechanic Gloves, Pig Grain Palm, Palm Padded, Orange, Large (MG201/L)
- BRADY Emergency Sign, 10 in Height, 7 in Width, Polyester, Rectangle, English (90551)
- HONEYWELL MILLER Arc-Flash Rated Full Body Harness, 2XL/3XL, Kevlar(R)/Nomex(R) (RKNAR-QC/3XLBK)
- CONDOR Back Support, Premium, M (3RVC3)
- CONDOR Back Support, Premium, XL (3RVC5)
- CONDOR Back Support, Premium, 2XL (3RVC6)
- CONDOR Back Support, With Suspender, M (3RUZ8)
- CONDOR Back Support, Black, 6 In. Wide, Nylon, M (3RUX8)
- CONDOR Back Support, Black, L (1UM56)
- PYRAMEX Pyramex Back Support Belt, Medium (BBS100M)
- Condor Back Braces