Shop All Back Braces
Condor
Back Support, Premium, M
Mfr # 3RVC3
Zoro # G3831737
product price: $18.45
/ea
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Elastic
- Width 9 1/4 in
- Closure Type Double Hook-and-Loop
- Suspenders 1-1/2 in Knit Elastic
Product Information
- Brand Condor
- MFR # 3RVC3
- Zoro # G3831737
- UPC # 190735091371
- Country of Origin China
- Category Back Braces
Dimensions
Width | 9 1/4 in |
Back Support Size | M |
Fits Waist Size | 32 in to 37 in |
Size | M |
Support Height | 9 1/4 in |
Suspender Length | 44 1/2 in |
Waist Size - Maximum | 37 in |
Waist Size - Minimum | 32 in |
Details
Item | Back Support |
Color | Black |
Material | Elastic |
Closure Type | Double Hook-and-Loop |
Suspenders | 1-1/2 in Knit Elastic |
Closure | Double Hook-and-Loop |
Features | 5 Support Stays, Adjustable Shoulder Strap |
Suspender Attachment | Detachable |
Latex Content | Contains Latex |
Gender | Unisex |
Includes Suspenders | Includes Suspenders |
Description
Back Support, Color Black, Material Elastic, Size M, Waist Size - Minimum 32 in, Waist Size - Maximum 37 in, Support Height 9 1/4 in, Closure Double Hook-and-Loop, Includes Suspenders Includes Suspenders, Suspender Attachment Detachable, Features 5 Support Stays, Adjustable Shoulder Strap, Suspender Length 44 1/2 in, Latex Content Contains Latex, Gender Unisex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coveralls, 25 PK, White, ProShield(R) 60, Zipper (NG120SWH5X002500)
- CAT FOOTWEAR Work Boots, Composite, Men, 11.5, M, Black, PR (P89955)
- ACTION CHEMICAL Disp. Lab Coat, XL, Polypropylene, Wht, PK30 (M1710-XL)
- AZUSA SAFETY Bluwolf Cut Resistant 18 ga.ANSI A4 Gloves, Polyurethane Palm Coating/TPR Knuckle/Finger Guards, XL (BW4030)
- CONDOR Back Support, Premium, 2XL (3RVC6)
- CONDOR Back Support, Premium, XL (3RVC5)
- CONDOR Back Support, Premium, S (3RVC4)
- CONDOR Back Support, Black, 6 In. Wide, Nylon, S (3RUX9)
- CONDOR Belt, Lifting, M, Black (6T563)
- CONDOR Belt, Lifting, Xl, Black (6T565)
- CONDOR Back Support, Black, XL (1UM57)
- Condor Back Braces