Shop All Back Braces
Condor
Back Support, Premium, 2XL
Mfr # 3RVC6
Zoro # G3831764
product price: $18.45
/ea
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Elastic
- Width 9 1/4 in
- Closure Type Double Hook-and-Loop
- Suspenders 1-1/2 in Knit Elastic
Product Information
- Brand Condor
- MFR # 3RVC6
- Zoro # G3831764
- UPC # 190735091401
- Country of Origin China
- Category Back Braces
Dimensions
Width | 9 1/4 in |
Back Support Size | 2XL |
Fits Waist Size | 45 in to 52 in |
Size | 2XL |
Support Height | 9 1/4 in |
Waist Size - Minimum | 45 in |
Waist Size - Maximum | 52 in |
Suspender Length | 45 1/2 in |
Details
Item | Back Support |
Color | Black |
Material | Elastic |
Closure Type | Double Hook-and-Loop |
Suspenders | 1-1/2 in Knit Elastic |
Closure | Double Hook-and-Loop |
Latex Content | Contains Latex |
Includes Suspenders | Includes Suspenders |
Gender | Unisex |
Features | 5 Support Stays, Adjustable Shoulder Strap |
Suspender Attachment | Detachable |
Description
Back Support, Color Black, Material Elastic, Size 2XL, Waist Size - Minimum 45 in, Waist Size - Maximum 52 in, Support Height 9 1/4 in, Closure Double Hook-and-Loop, Includes Suspenders Includes Suspenders, Suspender Attachment Detachable, Features 5 Support Stays, Adjustable Shoulder Strap, Suspender Length 45 1/2 in, Latex Content Contains Latex, Gender Unisex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tag, Anodized Al, Blue, 2" H x 2" W, PK25 (43749)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Blue (10034028)
- SPERIAN BY HONEYWELL Gla Saf Over Blk/Gray (S2504)
- 2W INTERNATIONAL Orange Economy Safety Vest, Medium, Class 2 (MV327C-2 M)
- CONDOR Back Support, Premium, M (3RVC3)
- CONDOR Back Support, Premium, L (3RVC2)
- CONDOR Back Support, Premium, S (3RVC4)
- CONDOR Back Support, Xxl, Black (3AR75)
- CONDOR Back Support, With Suspender, XL (3RVA1)
- CONDOR Back Support with Suspender, L (3RUZ7)
- ALLEGRO INDUSTRIES Allegro 7178-02 Economy Hi-Viz Back Belt, Medium (7178-02)
- Condor Ergonomics