Shop All Back Braces
Condor
Back Support, Elastic, M, Black
Mfr # 3RVA5
Zoro # G3831965
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester
- Width 8 1/4 in
- Back Support Size M
- Closure Type Hook-and-Loop
Product Information
- Brand Condor
- MFR # 3RVA5
- Zoro # G3831965
- UPC # 190735091326
- Country of Origin China
- Category Back Braces
Dimensions
Width | 8 1/4 in |
Back Support Size | M |
Fits Waist Size | 32 in to 42 in |
Size | M |
Support Height | 8 1/4 in |
Waist Size - Minimum | 32 in |
Waist Size - Maximum | 42 in |
Suspender Length | 43 1/2 in |
Details
Item | Back Support with Stay |
Color | Black |
Material | Polyester |
Closure Type | Hook-and-Loop |
Suspenders | 1-1/2 in Detachable |
Closure | Double Hook-and-Loop |
Suspender Attachment | Detachable |
Features | 4 Support Stays |
Latex Content | Contains Latex |
Includes Suspenders | Includes Suspenders |
Gender | Unisex |
Description
Back Support with Stay, Color Black, Material Polyester, Size M, Waist Size - Minimum 32 in, Waist Size - Maximum 42 in, Support Height 8 1/4 in, Closure Double Hook-and-Loop, Includes Suspenders Includes Suspenders, Suspender Attachment Detachable, Features 4 Support Stays, Suspender Length 43 1/2 in, Latex Content Contains Latex, Gender Unisex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Work Gloves, Leather, Large, 2 Gloves/PR, Cream (MCSCRW3215L)
- MANCOMM Safety Poster, 27" H, 21" W (31P-110-01)
- TINGLEY Size 11 Men's Steel Rubber Boot, Orange (82330)
- ELLWOOD SAFETY APPLIANCE CO. Ellwood Safety Foot-Shin Guards W/Side Shield, Steel Toe Clip, Rubber Strap, 5inW, Standard, 1 Pair (401-5-ST)
- CONDOR Back Support, 2XL (1UM63)
- CONDOR Back Support, M, Black (1M704)
- CONDOR Back Support, L (1UM61)
- CONDOR Belt, Lifting, Xl, Black (6T565)
- CONDOR Back Support, Premium, L (3RVC2)
- CONDOR Back Support, L, Black (1M706)
- CORDOVA Cordova Black Back Support Belt - Medium (487SBM)
- Condor Back Braces