Shop All Back Braces
Condor
Back Support, Black, 6 In. Wide, Nylon, XL
Mfr # 3RUW9
Zoro # G3832096
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon
- Width 6 in
- Closure Type Cam Buckle
- Suspenders None
Product Information
- Brand Condor
- MFR # 3RUW9
- Zoro # G3832096
- UPC # 190735091111
- Country of Origin China
- Category Back Braces
Dimensions
Width | 6 in |
Back Support Size | XL |
Fits Waist Size | 38 in to 43 in |
Size | XL |
Waist Size - Minimum | 38 in |
Waist Size - Maximum | 43 in |
Support Height | 6 in |
Details
Item | Back Support with Foam Core |
Color | Black |
Material | Nylon |
Closure Type | Cam Buckle |
Suspenders | None |
Closure | Buckle |
Includes Suspenders | No Suspenders |
Features | Foam Core |
Gender | Unisex |
Description
Back Support with Foam Core, Color Black, Material Nylon, Size XL, Waist Size - Minimum 38 in, Waist Size - Maximum 43 in, Support Height 6 in, Closure Buckle, Includes Suspenders No Suspenders, Suspender Attachment Not Applicable, Features Foam Core, Suspender Length Not Applicable, Latex Content Not Applicable, Gender Unisex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTCAP Magnifying Bifocal Safety Glasses 2.0 (SG2)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 10 (AG40-GP-CL-L-H3P-10)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 8, 1 PR (62-400)
- CROSSFIRE Safety Glasses, Wraparound I/O Polycarbonate Lens, Scratch-Resistant, (23615)
- CONDOR Back Support, Black, 6 In. Wide, Nylon, L (3RUW6)
- CONDOR Back Support, Black, 6 In. Wide, Nylon, 2XL (3RUX1)
- CONDOR Back Support, Black, 6 In. Wide, Nylon, M (3RUW7)
- CONDOR Back Support, Premium, XL (3RVC5)
- CONDOR Back Support, 2XL (1UM63)
- CONDOR Back Support, Black, XL (1UM57)
- OCCUNOMIX Back Support, M, Black, Mesh (611-063)
- Condor Back Braces