Shop All Back Braces
Condor
Back Support, Black, 6 In. Wide, Nylon, S
Mfr # 3RUW8
Zoro # G3832087
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon
- Width 6 in
- Closure Type Cam Buckle
- Suspenders None
Product Information
- Brand Condor
- MFR # 3RUW8
- Zoro # G3832087
- UPC # 190735091104
- Country of Origin China
- Category Back Braces
Dimensions
Width | 6 in |
Back Support Size | S |
Fits Waist Size | 28 in to 33 in |
Size | S |
Waist Size - Minimum | 28 in |
Waist Size - Maximum | 33 in |
Support Height | 6 in |
Details
Item | Back Support with Foam Core |
Color | Black |
Material | Nylon |
Closure Type | Cam Buckle |
Suspenders | None |
Closure | Buckle |
Features | Foam Core |
Includes Suspenders | No Suspenders |
Gender | Unisex |
Description
Back Support with Foam Core, Color Black, Material Nylon, Size S, Waist Size - Minimum 28 in, Waist Size - Maximum 33 in, Support Height 6 in, Closure Buckle, Includes Suspenders No Suspenders, Suspender Attachment Not Applicable, Features Foam Core, Suspender Length Not Applicable, Latex Content Not Applicable, Gender Unisex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Notice Electronic Surveillance Sign, N353AB (N353AB)
- MCR SAFETY Safety Glasses, Indoor/Outdoor Anti-Scratch (BK319)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Yellow (216WLS-Z7/6FTYL)
- SKECHERS Athletic Work Shoes, 9, M, Gray, Womens, PR (76601 BKGY SIZE 9)
- CONDOR Back Support, M, Black (6T559)
- CONDOR Back Support, L (1EC64)
- CONDOR Back Support, Black, 6 In. Wide, Nylon, S (3RUX9)
- CONDOR Back Support, Elastic Knit, Hook-and-Loop, Black, Size Large (3RVA4)
- CONDOR Belt, Lifting, S, Black (6T562)
- CONDOR Back Support, Black, 6 In. Wide, Nylon, XL (3RUW9)
- MAGID Elastic Back Support Belt, M (BS9000-M)
- Condor Ergonomics