Shop All Back Braces
Condor
Back Support, Black, 6 In. Wide, Nylon, L
Mfr # 3RUW6
Zoro # G3832062
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon
- Width 6 in
- Closure Type Cam Buckle
- Suspenders None
Product Information
- Brand Condor
- MFR # 3RUW6
- Zoro # G3832062
- UPC # 190735091081
- Country of Origin China
- Category Back Braces
Dimensions
Width | 6 in |
Back Support Size | L |
Fits Waist Size | 34 in to 39 in |
Size | L |
Waist Size - Minimum | 34 in |
Waist Size - Maximum | 39 in |
Support Height | 6 in |
Details
Item | Back Support with Foam Core |
Color | Black |
Material | Nylon |
Closure Type | Cam Buckle |
Suspenders | None |
Closure | Buckle |
Includes Suspenders | No Suspenders |
Features | Foam Core |
Gender | Unisex |
Description
Back Support with Foam Core, Color Black, Material Nylon, Size L, Waist Size - Minimum 34 in, Waist Size - Maximum 39 in, Support Height 6 in, Closure Buckle, Includes Suspenders No Suspenders, Suspender Attachment Not Applicable, Features Foam Core, Suspender Length Not Applicable, Latex Content Not Applicable, Gender Unisex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M™ 3Mv100 Vortex Cooling Assembly, (51131370180)
- MUTUAL INDUSTRIES 16" Pvc Wht Sock Steel Toe 11 (2Pk) (M14504-2-11)
- HAWS Eyewash Replacement Valve (SP265)
- GUARDIAN EQUIPMENT Extension Lanyard, 18" (01122)
- CONDOR Back Support, Black, 6 In. Wide, Nylon, XL (3RUW9)
- CONDOR Back Support, Black, 6 In. Wide, Nylon, 2XL (3RUX1)
- CONDOR Back Support, Black, 6 In. Wide, Nylon, M (3RUW7)
- CONDOR Belt, Lifting, M, Black (5T540)
- CONDOR Belt, Lifting, Universal (1UM53)
- CONDOR Belt, Lifting, L, Black (6T564)
- ERGODYNE ProFlex 1100SF Standard Back Support, Small, Black (11602)
- Condor Back Braces