Shop All Traffic Safety Vests and Apparel
Condor
Back Stp Vest, Unrated Yellow/Grn, 2/3XL
Mfr # 53YM02
Zoro # G3376228
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stripe Color Silver
- Back Stripe Pattern Vertical
- Material Polyester
- Gender Men's
- Fits Chest Size 52 in to 58 in
Product Information
- Brand Condor
- MFR # 53YM02
- Zoro # G3376228
- UPC # 190735941119
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Fits Chest Size | 52 in to 58 in |
Size | 2XL/3XL |
Length | 29 in |
Maximum Chest Size | 58 in |
Minimum Chest Size | 52 in |
Reflective Stripe Width | 1 in |
Description
High-Visibility Vest, ANSI Class Not Rated, Vest Size 2XL, 3XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 52 in to 58 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern Vertical, Vest Length 30 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Number of Pockets with Closure 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEW BALANCE Athletic High-Top Shoe, EE, 8 1/2, Tan, PR (MIDCLBRWH-8.5-2E)
- NOTRAX 50 ft. L x PVC Foam, 1/2" Thick (419S0350BY)
- BRADY Padlock, 6 Pins, Orange, PK6 (SDAL-ORG-38ST-KA6)
- GOLDBLATT Goldblatt 317-06170 Knee Pads Rubber (317-06170)
- CONDOR Back Stp Vest, Unrated Yellow/Grn, 3XL (53YL99)
- CONDOR Double Stripe, Class2 Orange/Red, M (53YL25)
- CONDOR High Visibility Vest, Yellow/Green, 2XL (53YP46)
- CONDOR High Visibility Vest, Yellow/Green, XL (53YP45)
- CONDOR High Visibility Vest, Orange/Red, S (53YP34)
- CONDOR Safety Vest, Yellow/Green, Hook-and-Loop (491R89)
- PYRAMEX Safety Vest, Hi-Vis, Orange, 2XL (RVZ2420X2)
- Condor Workwear and Protective Clothing