Shop All Lab and Clean Room Gloves
Condor
Antistatic Glove, 2XL, PR
Mfr # 19L043
Zoro # G4644342
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coating Coverage Palm
- Application Electronic Component Handling And Assembly In Telecommunications, Aerospace And General Electronics Industries
- Length 9 5/8 in
- Standards EN 1149
- Cuff Elastic Rubber Band
Product Information
- Brand Condor
- MFR # 19L043
- Zoro # G4644342
- UPC # 190735049228
- Country of Origin Korea, Republic of
- Category Lab and Clean Room Gloves
Dimensions
Length | 9 5/8 in |
Glove Size | 2XL |
Size- Numeric | 11 |
Size- Alpha | 2XL |
Description
Coated Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 1131X, Glove Insulation Weight 39 g, Standards EN 1149, Surface Resistivity 1.00 x 10^5 ohm/sq, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYNIT Nitrile Coated Gloves, Full Coverage, Blue, XL, PR (32-125)
- MSA SAFETY Self Retracting Lanyard, 400lb, Carabiner (VSOHW-011-NE-A)
- SYSTEM SENSOR Smoke Alarm, 12/24 VDC, 4-Wire, Therm Sen (4WT-B)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1401034)
- CONDOR Antistatic Glove, S, Nylon/Copper Fiber, PR (19L039)
- CONDOR Antistatic Glove, M, Nylon/Copper Fiber, PR (19L040)
- CONDOR Antistatic Gloves, M, Nylon/Carbon, PK12 (19L034)
- CONDOR Antistatic Gloves, XL, Nylon/Carbon, PK12 (19L036)
- CONDOR Antistatic Glove, L, Nylon/Copper Fiber, PR (19L041)
- CONDOR Antistatic Gloves, S, Nylon/Carbon, PK12 (19L033)
- ATLANTIC SAFETY PRODUCTS NITRILE BLACK LIGHTNING MED 100/BX (LGBL-M)
- Condor Lab and Clean Room Gloves