Shop All Anti-Vibration Gloves
Condor
Anti-Vibration Gloves, M, Blk/BL/Silver, PR
Mfr # 2HEW6
Zoro # G0027212
product price: $21.05
/pr
$21.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Pigskin
- Palm Construction Gel Pad
- Standards EN388, EN420
- Insulated No
- Knuckle Padding Material Foam/Thermoplastic Rubber
Product Information
- Brand Condor
- MFR # 2HEW6
- Zoro # G0027212
- UPC # 190735058688
- Country of Origin China
- Category Anti-Vibration Gloves
Dimensions
Glove Size | M |
Glove Length | 6 in |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Double Layer, Gel Padding, Hand Protection Style Glove, Backing Style Cotton, Polyester, Cuff Style Hook-and-Loop, Insulated No, Palm Material Pigskin, Silicone-Free Yes, Glove Liner Material Unlined, Glove Back Material Cotton, Polyester, Glove Back Color Blue, Glove Construction Cut and Sewn, Standards EN388, EN420, Touchscreen Compatible Yes, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Arc Flash Protection Label, 2 In. H, PK10, 101520 (101520)
- PANDUIT Nylon Cloth 250 Label Cassette, 0.5x0.75 (N050X075C1C)
- 5.11 Mens Cargo Pants, Size 42" x 30", Black (74439)
- NATIONAL MARKER CO Banner, Watch for Forklifts, 3ft x 5ft (BT533)
- CONDOR Anti-Vibration Gloves, L, Blk/BL/Silver, PR (2HEW7)
- CONDOR Anti-Vibration Glove Liners, L, Blue, PR (2HEV1)
- CONDOR Impact Resistant Gloves, Sz 2XL, Bl/Blk, PR (488C83)
- CONDOR Anti-Vibration Gloves, Rd, Blk, 2XL, PR (33J474)
- CONDOR Impact Gloves, Size S, Yellow, PR (53GM97)
- CONDOR Anti-Vibration Gloves, L, Black, PR (3NJC1)
- PROFLEX BY ERGODYNE Anti-Vibration Gloves, Black, L, PR (17304)
- Condor Anti-Vibration Gloves