Shop All Harness Kits
Condor
Fall Protection Kit, Without Anchor, Universal, Gen Industry with Tongue Buckle Legs
Mfr # 35KU70
Zoro # G0100156
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing Universal
- Tensile Strength 5000 lb.
- Kit Components 4 1/2 to 6 ft Adjustable Positioning Lanyard, Harness
- Weight Capacity 310 lb
- Color Blue
Product Information
- Brand Condor
- MFR # 35KU70
- Zoro # G0100156
- UPC # 190735086445
- Country of Origin United States
- Category Harness Kits
Dimensions
Harness Size | Universal |
Description
Fall Protection Kit, Anchor Base Attachment Style Not Applicable, Kit Components 4 1/2 to 6 ft Adjustable Positioning Lanyard, Harness, Harness Sizing Universal, Weight Capacity 310 lb, Connecting Device 4 1/2 ft to 6 ft Adjustable Positioning Lanyard, Harness General Industry with Tongue Buckle Legs, Anchorage Type No Anchor, ANSI Standards Met ANSI Z359.1-2007, OSHA Standards Met OSHA 1926.502, Kit Type Without Anchor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT FR Stretch Canvas Jacket, Gray, M (10027865)
- CONDOR Hi-Vis Mechanics Gloves, L, Yellow, Polyester (488C26)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1401028)
- ERGODYNE ProFlex 7040 Cut Resistant Food Grade Gloves, L, Lime, 1 Pair (18014)
- CONDOR Roofer's Fall Protection Kit, Size: Universal (45J298)
- CONDOR PFAS Kit, Size: Universal (35KV11)
- CONDOR Fall Protection Kit, Size: L/XL (53RG06)
- CONDOR Fall Protection Kit, Size: S/M (53RG05)
- CONDOR Fall Protection Kit, General Use, 6 ft Shock-Absorbing Lanyard / Harness / Storage Bag, Universal (19F395)
- CONDOR Roofer's Harness Kit, Size: Universal (19F394)
- SAFEWAZE PRO Bag Combo: FS185-2X, FS565, FS8125 (FS139-2X)
- Condor Harness Kits