Shop All Safety Gates
Condor
Adjustble Sfty Gate, 31in to33-1/2in, 1ftH
Mfr # 31TT71
Zoro # G9010224
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adjustable Opening 31 in to 33-1/2 in
- Material Steel
- Color Yellow
- Adjustable Width Increment 2.5 in
- Finish Powder Coat
Product Information
- Brand Condor
- MFR # 31TT71
- Zoro # G9010224
- UPC # 190735067451
- Country of Origin Taiwan, Province of China
- Category Safety Gates
Dimensions
Adjustable Width Increment | 2.5 in |
Opening Width | 31 in to 33 1/2 in |
In Use Height | 1 ft |
Fits Min. Opening Width | 31 in |
Fits Max. Opening Width | 33.5 in |
Installed Height | 1 ft |
Fits Opening Width Range | 31 into 33-1/2 in |
Adjustable Width Increments | 2 1/2 in |
Overall Height | 12 in |
For Maximum Railing Diameter | 2 in |
Overall Width | 31 in |
Gate Width | 30 1/2 in |
Gate Height | 11 3/4 in |
For Maximum Railing Width | 2 in |
For Opening Width | 31 in to 33 1/2 in |
For Maximum Railing Width/Depth | 2 in |
Description
Single-Door Metal, Gate Color Yellow, Gate Depth Not Applicable, Gate Finish Powder Coated, Gate Height 11 3/4 in, Gate Material Steel, For Opening Width 31 in to 33 1/2 in, Swing Direction Left, Right, Includes Lock No, Lockable No, Adjustable Yes, Adjustable Width Increments 2 1/2 in, Adjustment Mechanism Slot with Bolt, Arm Depth Not Applicable, For Maximum Railing Diameter 2 in, For Maximum Railing Width/Depth 2 in, Opening Height Not Applicable, Gate Width 30 1/2 in, Overall Height 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Contemporary Furniture Caster, Swivel with Brake, with Threaded Stem, Light Gray (26502020513)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Eye & Eye - 1-1/4" x 24 (EETBGV114X24)
- ZIPWALL ZipWall Carry Bag, Polyester (CB1)
- PEERLESS Cheek Block, Fibrous Rope, 5/16 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-010-15-86-)
- CONDOR Adjustable Sfty Gate, 34to36-1/2in, Stndrd (31TT48)
- CONDOR Adjustbl Sfty Gate, 37to39-1/2in, 2-1/2inW (31TT57)
- CONDOR Adjustable Safety Gate, Standard, 2-1/2inW (31TT43)
- CONDOR Adjstbl Sfety Gate, Sfty Yellw Pwder Coat (31TT69)
- CONDOR Adjustable Safety Gate, 22in to 24-1/2in (31TT68)
- CONDOR Adjustable Safety Gate, 17in to 18-1/2in (31TT66)
- PS INDUSTRIES Single Door Metal, Yellow, 21 (LSG-4050-PCY)
- Condor Dock Gates & Doors