Shop All Safety Gates
Condor
Adjustbl Sfty Gate, 34to36-1/2in, 2-1/2inW
Mfr # 31TT56
Zoro # G9010084
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Adjustable Opening 34 in to 36-1/2 in
- Adjustable Width Increment 2.5 in
- Color Yellow
- Finish Powder Coat
Product Information
- Brand Condor
- MFR # 31TT56
- Zoro # G9010084
- UPC # 190735067307
- Country of Origin Taiwan, Province of China
- Category Safety Gates
Dimensions
Adjustable Width Increment | 2.5 in |
Opening Width | 34 in to 36 1/2 in |
In Use Height | 1 27/32 ft |
Fits Opening Width Range | 34 into 36-1/2 in |
Fits Max. Opening Width | 36.5 in |
Fits Min. Opening Width | 34 in |
Installed Height | 1 ft |
Overall Width | 34 in |
Gate Height | 22 3/4 in |
For Opening Width | 34 in to 36 1/2 in |
Overall Height | 12 in |
Gate Width | 33 1/2 in |
For Maximum Railing Width | 2 in |
For Maximum Railing Diameter | 2 in |
Adjustable Width Increments | 2 1/2 in |
For Maximum Railing Width/Depth | 2 in |
Description
Single-Door Metal, Gate Color Yellow, Gate Depth Not Applicable, Gate Finish Powder Coated, Gate Height 22 3/4 in, Gate Material Steel, For Opening Width 34 in to 36 1/2 in, Swing Direction Left, Right, Includes Lock No, Lockable No, Adjustable Yes, Adjustable Width Increments 2 1/2 in, Adjustment Mechanism Slot with Bolt, Arm Depth Not Applicable, For Maximum Railing Diameter 2 in, For Maximum Railing Width/Depth 2 in, Opening Height Not Applicable, Gate Width 33 1/2 in, Overall Height 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE 28 ft Fiberglass Extension Ladder, 300 lb Load Capacity (FE3228)
- BALLYMORE 142 in H Steel Cantilever Rolling Ladder, 10 Steps, 300 lb Load Capacity (CL-10-14)
- DEMAG Electric Chain Hoist, 1,000 lb, 16 ft, Hook Mounted - No Trolley, 460V, Blue (DC Com 5-500 1/1 H5 V5.4/1.3 460/60)
- FAIRBANKS Casters, RigidPolyurethane, 6" (N32-6-PO)
- CONDOR Adjustable Sfty Gate, 34to36-1/2in, Stndrd (31TT48)
- CONDOR Adjustbl Sfty Gate, 28in to 30-1/2in, 1ftH (31TT70)
- CONDOR Adjstbl Sfty Gate, Extended Vertcl Covrge (31TT50)
- CONDOR Adjustable Safety Gate, Standard, 2-1/2inW (31TT43)
- CONDOR Adjstbl Sfty Gate, 28 to30-1/2in, 2-1/2inW (31TT54)
- CONDOR Adjstbl Sfty Gate, 31 to33-1/2in, 2-1/2inW (31TT55)
- GLOBAL EQUIPMENT Global Industrial„¢ Adjustable Safety Swing Gate, 16"-26"W Opening, Yellow (SSG1626Y)
- Condor Dock Gates & Doors