Shop All Surgical Tapes
Condor
Adhesive Tape, White, 1/2 in. W x 5 yd. L
Mfr # 36JG45
Zoro # G0381407
product price: $1.59
/ea
$1.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Width 1/2 in
- Industry Type Healthcare
- Waterproof Yes
- Adhesive Yes
Product Information
- Brand Condor
- MFR # 36JG45
- Zoro # G0381407
- UPC # 190735088067
- Country of Origin China
- Category Surgical Tapes
Dimensions
Width | 1/2 in |
Length | 5 yd |
Package Length | 5 1/8 in |
Package Width | 4 7/8 in |
Roll Length | 5 yd |
Tape Width | 1/2 in |
Package Height | 3 1/2 in |
Details
Color | White |
Item | Adhesive Tape |
Industry Type | Healthcare |
Waterproof | Yes |
Adhesive | Yes |
Material | Cotton/Polyethylene Film |
Package Type | Dispensing Box |
Includes Cutter | No Cutter |
Sterility | Non-Sterile |
Unitized | Unitized |
Tape Material | Cotton |
Tape Color | White |
Tapes per Roll | 1 |
Adhesiveness | Adhesive |
Opacity | Opaque |
Elasticity | Non-Elastic |
Description
Adhesive Tape, Tape Color White, Roll Length 5 yd, Tape Width 1/2 in, Adhesiveness Adhesive, Water Resistance Not Applicable, Tape Material Cotton, Unitized Unitized, Latex Content Not Applicable, Elasticity Non-Elastic, Sterility Non-Sterile, Standards Not Applicable, Compatible Manufacturer Part Number Not Applicable, Compatible Grainger Part Number Not Applicable, Package Color Code Not Applicable, Package Height 3 1/2 in, Package Length 5 1/8 in, Includes Cutter No Cutter, Opacity Opaque
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COVIDIEN Container Holder, Plastic, Beige (3GTH100529)
- SCOTT Skin Relief Lotion, Fragrance Free, 1 L Bottle, PK6 (KCC 35365CT)
- LAERDAL Training adapter QUIK-COMBO (not for clinical use) (185-50050)
- ZORO SELECT Bulk First Aid kit, Plastic, 25 Person (54511)
- OASIS Steam Autoclave Tape, 3/4 in. x 60 Yards (AUTOTAPE3/4)
- ACME UNITED First Aid Only FAE-9089 SmartCompliance Refill Triple Cut First Aid Tape Roll, 2" X 5 Yd (FAE-9089)
- FABRICATION ENTERPRISES Kinesio® Tex Gold FP Kinesiology Tape, 2" x 34 yds, Black, Bulk Roll (24-4883)
- 3M Medical Tape Transpore 12 x 10 yds Transparent, 24Box (1527-0)
- OASIS Athletic Tape, 1.5 in. x 10 Yards, White (AT1.5)
- 3M Bandaging Tape 2" x 5 yds, assorted colors (1403-BAS)
- GUARD-TEX Safety Tape, White, 1 In. W, 30 yd. L, PK12 (41008-1)
- Condor Surgical Tapes