Shop All Spill Control Kits and Stations
Condor
Absorbent Sock, Green, 10 gal., PK2
Mfr # 35ZR55
Zoro # G9475995
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Fluids Absorbed Harsh Chemicals
- Spill Control - Fluids Absorbed 10 gal
- Size 3 in x 20 ft
- Volume Absorbed per Pkg. 10 gal
Product Information
- Brand Condor
- MFR # 35ZR55
- Zoro # G9475995
- UPC # 190735087480
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Size | 3 in x 20 ft |
Length | 20 ft |
Diameter | 3 in |
Details
Item | Absorbent Sock |
Color | Green |
Fluids Absorbed | Harsh Chemicals |
Spill Control - Fluids Absorbed | 10 gal |
Volume Absorbed per Pkg. | 10 gal |
Volume Absorbed Range | 10 to 19 gal |
Material | Polypropylene |
UV Resistant | No |
Static Dissipative | No |
Volume Absorbed (Pack, Each) | 10 gal/pk; 5 gal/sock |
Sock/Boom Profile | Round |
Color/Pattern | Green |
Filler Material | Polypropylene |
Volume Absorbed Per Sock/Boom | 5 gal |
Composition | Polypropylene Filler with Polypropylene Skin |
Outside Skin Material | Polypropylene |
Description
Product Type Sorbent Sock, Fluids Absorbed Harsh Chemicals, Size 3 in x 20 ft, Volume Absorbed Per Sock/Boom 5 gal, Volume Absorbed per Pkg. 10 gal, Color/Pattern Green, Filler Material Polypropylene, Outside Skin Material Polypropylene, Sock/Boom Profile Round, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Safety Shower and Eye/Facewash (S19314AC)
- ERGODYNE Skullerz 8943Fx Universal Bump Cap Insert - Flexible Hinged, Charcoal (23483)
- CONDOR Class 2, Orange, Hook-and-Loop, Mesh, No (786F77)
- MCR SAFETY Industry Grade Cow Driver Patch, L, PK12 (32055L)
- CONDOR Absorbent Sock, Green, 12 gal., PK12 (35ZR57)
- CONDOR Spill Kit Refill, Universal (35ZR70)
- CONDOR Absorbent Boom, Light Blue/Wht, 65 gal, PK4 (35ZR66)
- CONDOR Absorbent Boom, Gray, 32 gal., PK4 (35ZR51)
- CONDOR Spill Kit, Bag, Chemical, Hazmat, 5 gal. (436M94)
- CONDOR Absorbent Sock, Gray, 30 gal., PK12 (35ZR46)
- CONDOR Spill Kit, Chem/Hazmat (35ZR86)
- Condor Spill Control Supplies