Shop All Spill Control Kits and Stations
Condor
Absorbent Sock, Green, 10 gal., 10 ft., PK4
Mfr # 35ZR53
Zoro # G9475977
product price: $54.59
/pk 4, $13.65/ea
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Spill Control - Fluids Absorbed 10 gal
- Fluids Absorbed Harsh Chemicals
- Size 3 in x 10 ft
- Volume Absorbed per Pkg. 10 gal
Product Information
- Brand Condor
- MFR # 35ZR53
- Zoro # G9475977
- UPC # 190735087466
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Size | 3 in x 10 ft |
Diameter | 3 in |
Length | 10 ft |
Details
Item | Absorbent Sock |
Color | Green |
Spill Control - Fluids Absorbed | 10 gal |
Fluids Absorbed | Harsh Chemicals |
Volume Absorbed per Pkg. | 10 gal |
Volume Absorbed Range | 10 to 19 gal |
Material | Polypropylene |
Volume Absorbed Per Sock/Boom | 2.5 gal |
Volume Absorbed (Pack, Each) | 10 gal/pk; 2.5 gal/sock |
Color/Pattern | Green |
Composition | Polypropylene Filler |
Filler Material | Polypropylene |
Sock/Boom Profile | Round |
Description
Product Type Sorbent Sock, Fluids Absorbed Harsh Chemicals, Size 3 in x 10 ft, Volume Absorbed Per Sock/Boom 2.5 gal, Volume Absorbed per Pkg. 10 gal, Color/Pattern Green, Filler Material Polypropylene, Sock/Boom Profile Round, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORION Emergency, Flare Kit, PK6 (6030)
- BOTRON CO White Lightweight ESD Smock XXXXL (B7338)
- BRADLEY Wall Mounted Eye/Face Wash Plastic (S19224FW)
- CAROLINA SHOE Size 10EE Men's 6 in Work Boot Steel Work Boot, Brown (508)
- CONDOR Spill Kit, Chem/Hazmat (35ZR90)
- CONDOR Spill Kit, Universal (35ZR71)
- CONDOR Absorbent Sock, White, 10 gal., 10 ft., PK4 (35ZR60)
- CONDOR Spill Kit, Oil-Based Liquids (35ZT02)
- CONDOR Absorbent Sock, Gray, 30 gal., PK12 (35ZR46)
- CONDOR Absorbent Sock, Green, 30 gal., PK12 (35ZR54)
- SPILLTECH Spill Kit Refill, Box, Chemical/Hazmat (RSPKHZ-20)
- Condor Spill Control Supplies