Shop All Spill Control Kits and Stations
Condor
Absorbent Boom, Gray, 65 gal., PK4
Mfr # 35ZR59
Zoro # G9476031
original price:
$159.80
new price: $158.99
/pk 4, $39.75/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Fluids Absorbed Harsh Chemicals
- Spill Control - Fluids Absorbed 65 gal
- Size 8 in x 10 ft
- Volume Absorbed per Pkg. 65 gal
Product Information
- Brand Condor
- MFR # 35ZR59
- Zoro # G9476031
- UPC # 190735087527
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Size | 8 in x 10 ft |
Diameter | 8 in |
Length | 10 ft |
Details
Item | Absorbent Boom |
Color | Gray |
Fluids Absorbed | Harsh Chemicals |
Spill Control - Fluids Absorbed | 65 gal |
Volume Absorbed per Pkg. | 65 gal |
Volume Absorbed Range | 50 to 69 gal |
Material | Polypropylene |
Composition | Polypropylene Filler |
Color/Pattern | Gray |
Volume Absorbed Per Sock/Boom | 16.25 gal |
Volume Absorbed (Pack, Each) | 65 gal/pk; 16.25 gal/boom |
Filler Material | Polypropylene |
Sock/Boom Profile | Round |
Description
Product Type Sorbent Boom, Fluids Absorbed Harsh Chemicals, Size 8 in x 10 ft, Volume Absorbed Per Sock/Boom 16.25 gal, Volume Absorbed per Pkg. 65 gal, Color/Pattern Gray, Filler Material Polypropylene, Sock/Boom Profile Round, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Unfilled Pre-Moistened Towelette Station (LCDISP)
- ARIAT Womens FR Button Down Shirt, Blue, L (10027854)
- SHOWA Arc Flash Gloves, Neoprene, M, Blk/Gray, PR (240-08)
- EDGE EYEWEAR Safety Glasses, Yellow Anti-Fog, Scratch-Resistant (DZ112VS-G2)
- CONDOR Spill Kit Refill, Universal (35ZR75)
- CONDOR Absorbent Sock, White, 10 gal., PK2 (35ZR62)
- CONDOR Absorbent Sock, Green, 12 gal., PK12 (35ZR57)
- CONDOR Spill Kit Refill, Universal (35ZR72)
- CONDOR Absorbent Boom, Gray, 32 gal., PK4 (35ZR58)
- CONDOR Spill Kit, Universal (35ZR71)
- QUICK DAM Flood Kit (WUGGCO)
- Condor Spill Control Kits and Stations