Shop All Anti-Fatigue Mats
Condor
60 ft. L x Vinyl, 3/8" Thick
Mfr # 39R811
Zoro # G9171127
product price: $505.99
/ea
Free Shipping & Returns
$505.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 3/8 in
- Mat Shape Rectangle
- Oil Resistant No
- Antifatigue Yes
- Antimicrobial No
Product Information
- Brand Condor
- MFR # 39R811
- Zoro # G9171127
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Width | 3 ft |
Length | 60 ft |
Description
Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 408 Achilles, Thickness 3/8 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Ribbed, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Eyewear, Type: Flex Side Shields, Material: 100% Vinyl, 120PK (252-FX-0001)
- HEXARMOR Safety Gloves, PR (2050-M (8))
- ANSELL Cold Protection Coated Gloves, Acrylic/Nylon Lining, 9 (97-631)
- MUTUAL INDUSTRIES Stake Whisker Markers, 6", Blue, 500c (15900-25)
- CONDOR 60 ft. L x Vinyl, 3/8" Thick (36VK97)
- CONDOR 10 ft. L x Nitrile, 1" Thick (3VFU4)
- CONDOR 2 ft. 8" L x Vinyl, 1/2" Thick (38HW61)
- CONDOR 6 ft. L x Nitrile, 1" Thick (3VFY3)
- CONDOR 60 ft. L x Vinyl, 3/8" Thick (8EF18)
- CONDOR 10 ft. L x Vinyl, 1/2" Thick (9AUR3)
- HOMEDORA Homedora HD-JC2032-BLC-GRY 5 x 7 ft. Discount World Modern Jersey Collection Abstract Stylish Stain Resistant Floor Rug - Black & Gray (HD-JC2032-BLC-GRY)
- Condor Floor Mats