Shop All Anti-Fatigue Mats
Condor
60 ft. L x Vinyl, 3/8" Thick
Mfr # 36VK77
Zoro # G9795825
product price: $908.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$908.99
Free 30-Day Returns
Key Features
- Antifatigue Yes
- Mat Shape Rectangle
- Oil Resistant No
- Brake Fluid Resistant No
- Mat Electrical Resistance Electrical Properties Not Tested
Product Information
- Brand Condor
- MFR # 36VK77
- Zoro # G9795825
- UPC # 190735088814
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Width | 6 ft |
Length | 60 ft |
Description
Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 6 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 409 Textured Cushion Sof Tred(TM), Thickness 3/8 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Pebble, Number of Beveled Edges 4, NFSI High Traction Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5IVE STAR GEAR GI Earplugs (5485)
- BRADY Lockout Padlock, KA, Black, 1-3/4"H, PK6 (123271)
- NMC Danger Do Not Operate Without Guards In Place Sign (D505A)
- CONDOR Hi-Vis Mechanics Gloves, XL, Orange/Black, Spandex/Neoprene (42LA13)
- CONDOR 60 ft. L x Vinyl, 3/8" Thick (39R811)
- CONDOR 6 ft. L x Nitrile, 1" Thick (3VFY3)
- CONDOR 2 ft. 8" L x Vinyl, 1/2" Thick (38HW61)
- CONDOR 3 ft. L x Vinyl; Vinyl Foam, 9/16" Thick (6ENJ2)
- CONDOR 3 ft. L x Vinyl; Vinyl Foam, 9/16" Thick (6ENJ1)
- CONDOR 60 ft. L x Vinyl, 3/8" Thick (8EF18)
- WEARWELL 10 ft. L x PVC Surface With PVC Sponge, 1/2" Thick (494.12X2X10GY)
- Condor Floor Mats