Shop All Anti-Fatigue Mats
Condor
5 ft. L x Vinyl; Vinyl Foam, 9/16" Thick
Mfr # 8MFZ0
Zoro # G4048353
product price: $65.35
/ea
$65.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 ft.
- Width 3 ft.
- Thickness 9/16"
- Material Vinyl; Vinyl Foam
- Mat Surface Pattern Diamond Plate
Product Information
- Brand Condor
- MFR # 8MFZ0
- Zoro # G4048353
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 5 ft. |
Width | 3 ft. |
Width and Length | 3 ft x 5 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Dyna-Shield(R), Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 419 Diamond Sof-Tred(TM) with Dyna-Shield(R), Thickness 1/2 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Natural Rubber Latex, XL, 1 PR (2061-XL (10))
- IRONWEAR Full Body Harness with Shoulder Pads and adjustable Back Support Belt | ANSI Z359.11-2014 Compliant (2150-2XL-3XL)
- BRADY Wire Markers, Legend L1, Black/White, PK25, WM-L1-PK (WM-L1-PK)
- DUPONT Collared Disposable Coveralls, 2XL, 25 PK, White, Microporous Film Laminate, Zipper (NG120SWH2X002500)
- CONDOR 3 ft. L x Nitrile, 3/4" Thick (3UFC7)
- CONDOR 60 ft. L x Vinyl; Closed Cell Foam, 3/8" Thick (39R817)
- CONDOR 12 ft. L x Vinyl, 3/8" Thick (36VK73)
- CONDOR 10 ft. L x Vinyl, 1/2" Thick (9AUR3)
- CONDOR 3 ft. L x Vinyl; Closed Cell Nitrile Foam, 3/8" Thick (39R808)
- CONDOR 2 ft. 8" L x Vinyl, 1/2" Thick (38HW61)
- WEARWELL 5 ft. L x PVC Sponge, 1/2" Thick (452.12X3X5BYL)
- Condor Anti-Fatigue Mats