Shop All Anti-Fatigue Mats
Condor
5 ft. L x Vinyl; Closed Cell Nitrile Foam, 3/8" Thick
Mfr # 39R809
Zoro # G7590746
product price: $44.89
/ea
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Surface Material: Vinyl; Back Material Closed Cell: Nitrile Foam
- Antifatigue Yes
- Color Black
- Mat Surface Pattern Ribbed
- Weight 10 lb
Product Information
- Brand Condor
- MFR # 39R809
- Zoro # G7590746
- UPC # 190735089545
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Width | 3 ft |
Length | 5 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 408 Achilles(TM), Thickness 3/8 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Ribbed, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MISSION Booney Hat Charcoal One Size Fits Most (109400)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, 14" Width, Aluminum, Please Use Main Entrance Sign, Landscape (OS-NS-A-1014-L-17618)
- TRU-SPEC Duty Belt, Size 5XL, Black, Unisex (4164)
- MILWAUKEE TOOL Face Shield Mount Replacement, Black (48-73-1448)
- CONDOR 5 ft. L x Vinyl, 3/8" Thick (36VK95)
- CONDOR 3 ft. L x Vinyl; Closed Cell Nitrile Foam, 3/8" Thick (39R808)
- CONDOR 3 ft. L x Vinyl; Vinyl Foam, 9/16" Thick (6ENJ2)
- CONDOR 5 ft. L x Nitrile, 1" Thick (3VFU8)
- CONDOR 3 ft. L x Vinyl; Vinyl Foam, 9/16" Thick (6ENJ1)
- CONDOR 3 ft. L x Rubber, 1/2" Thick (39R818)
- GELPRO Gel Pro 30 in. L X 20 in. W Khaki Indoor Polyurethane Foam Nonslip Anti Fatigue Mat (108-23-2030-5-R)
- Condor Anti-Fatigue Mats