Shop All Anti-Fatigue Mats
Condor
5 ft. L x Nitrile, 3/4" Thick
Mfr # 3UFC9
Zoro # G4166337
original price:
$113.31
35% off
new price: $72.85
/ea
$72.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 3/4 in
- Mat Shape Rectangle
- Standards NFSI Certified
- Brake Fluid Resistant No
- Mat Surface Pattern Diamond Plate
Product Information
- Brand Condor
- MFR # 3UFC9
- Zoro # G4166337
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Width | 3 ft |
Length | 5 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Chemical Resistant, Food Service, Grease Resistant, Insulation, Oil Resistant, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 440 Superfoam(TM) Comfort(TM), Thickness 3/4 in, Thermally Insulating Yes, Surface Material Nitrile Blend Rubber Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Pebble
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOCK Lockout Padlock, KA, Green, 1-7/8"H (A1106KAGRN55686)
- TAPE LOGIC Tape Logic® Number Labels, "2", 2" Circle, Black, 500/Roll (DL6770)
- SUPERIOR GLOVE String Knit, 1 PR (S21TXUFNLTC-10)
- ZORO SELECT Warning Light, Strobe Tube, Amber, 120VAC (2ERN6)
- CONDOR 5 ft. L x Nitrile, 1" Thick (3VFU8)
- CONDOR 3 ft. L x Vinyl; Vinyl Foam, 9/16" Thick (6ENJ1)
- CONDOR 5 ft. L x Vinyl; Closed Cell Nitrile Foam, 3/8" Thick (39R809)
- CONDOR 60 ft. L x Vinyl; Closed Cell Foam, 3/8" Thick (39R817)
- CONDOR 10 ft. L x Nitrile, 1" Thick (3VFU4)
- CONDOR 5 ft. L x Vinyl, 3/8" Thick (36VK95)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Black/Yellow, 12 ft. L x (WB 0312YD)
- Condor Floor Mats