Shop All Traffic Safety Vests and Apparel
Condor
3XL Class 2 High Visibility Vest, Orange
Mfr # 1YAL7
Zoro # G0011383
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- ANSI Class 2
- Material Polyester
- Back Stripe Pattern Chevron
- Closure Type Zipper
Product Information
- Brand Condor
- MFR # 1YAL7
- Zoro # G0011383
- UPC # 190735052686
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 3XL |
Fits Chest Size | 56 in |
Details
Item | High Visibility Vest |
Color | Orange |
ANSI Class | 2 |
Material | Polyester |
Back Stripe Pattern | Chevron |
Closure Type | Zipper |
Number of Pockets with Closure | 0 |
Gender | Men's |
Stripe Color | Silver |
Standards | Meets ANSI-ISEA 107-2010 |
Vest Stripe Color Family | Green/Yellow and Silver |
Features | 360 Degrees Visibility |
ATPV Rating | Not Rated |
Number of Outside Pockets | 2 |
Number of Inside Pockets | 3 |
Total Number of Pockets | 5 |
Reflective Stripe Main Color | Silver |
Shop By | Closeouts |
Description
High Visibility Vest, ANSI Class 2, Vest Size 3XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 56 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Green/Yellow/Silver, Back Stripe Pattern Chevron, Vest Length 26 in, Number of Pockets (Inside) 3, Number of Pockets (Outside) 2, Number of Pockets with Closure 0, Features 360 Degrees Visibility, Standards Meets ANSI-ISEA 107-2010
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Continuos Label Stock (BMSLT201HP)
- HEXARMOR Cut Resistant Gloves, A9 Cut Level, Uncoated, M, 1 PR (6044-M (8))
- MUTUAL INDUSTRIES 2.5X3.5X21" Wire Marking Flags, Blue 1000C (15901-25-21)
- URREA Shoulder strap-back support belt with 3 belts M (USF01M)
- CONDOR Safety Vest, Yellow/Green, S/M, Polyester (491T10)
- CONDOR U-Block Vest, Class1 Orange/Red, S/M (53YK35)
- CONDOR Safety Vest, Orange/Red, 3XL, Hook-andLoop (491R84)
- CONDOR Class 2, Lime, Hook-and-Loop, Mesh, Non- (786F67)
- CONDOR Class 2, Orange, Zipper, Mesh, Non-Contr (786F43)
- CONDOR High Visibility Vest, Yellow/Green, XL (53YN96)
- MCR SAFETY High Visibility Vest, XL Size, Unisex (SURVCL2OXL)
- Condor Traffic Safety Vests and Apparel