Shop All Traffic Safety Vests and Apparel
Condor
3XL Class 2 High Visibility Vest, Lime
Mfr # 3ZDP5
Zoro # G4119753
$5.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI Class 2
- Material Polyester
- Back Stripe Pattern U
- Closure Type Zipper
- Number of Pockets with Closure 1
Product Information
- Brand Condor
- MFR # 3ZDP5
- Zoro # G4119753
- UPC # 190735092101
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 3XL |
Fits Chest Size | 56 in to 58 in |
Length | 28 1/2 in |
Minimum Chest Size | 58 in |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 56 in |
Description
High Visibility Vest, ANSI Class 2, Vest Size 3XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 56 in to 58 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 29 in, Number of Pockets (Inside) 2, Number of Pockets (Outside) 1, Number of Pockets with Closure 1, Features Polyester Mesh, 2 in Wide Reflective Material, Standards ANSI/ISEA 107-2010
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPS NOW 5' X 5' Drain Tarps / Leak Diverters (DTP12WB-0505)
- DUPONT Boot Covers, XL, White, Tyvek � IsoClean �, Elastic (IC444SWHXL02000B)
- MASTER LOCK Master Lock Lockout Hasp, Heavy Duty Steel, Pry Proof, 1in Jaw Dia. X 2-3/8inW X 6-5/8inL (419)
- CONTOUR Contour 430-14782 1224 Radius Marker Stan3001886 (430-14782)
- CONDOR 2XL Class 2 High Visibility Vest, Orange (3ZDR8)
- CONDOR U-Block Vest, Class2 Orange/Red, S (53YL08)
- CONDOR U-Block Vest, Class2 Yellow/Grn, XL (53YL43)
- CONDOR Class 2 Breakaway, Mesh, U-block, No Poc (786FC0)
- CONDOR Class 2, Orange, Hook-and-Loop, Solid, N (786F63)
- CONDOR High Visibility Vest, Yellow/Green, XL (53YP45)
- ERB SAFETY Vest, Hi-Viz, Orange, Contrasting Trim, 4XL, Material: 100% Polyester Mesh (61768)
- Condor Workwear and Protective Clothing