Shop All Rainsuits
Condor
3 Piece Rainsuit w/Detachable Hood, Yellow, M
Mfr # 1BC75
Zoro # G0076736
product price: $29.85
/ea
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Rainwear ANSI Class Unrated
- Material PVC
- Inseam 30 in
- Fits Waist Size 32 in to 34 in
Product Information
Dimensions
Size | M |
Fits Waist Size | 32 in to 34 in |
Jacket Length | 30 1/4 in |
Fits Chest Size | 54 in to 56 in |
Description
3-Piece Rainsuit with Detachable Hood, Color Yellow, Material PVC, Hood Style Snap-On (Included), ANSI Class Not Rated, High-Visibility No, Size M, Jacket Length 30 1/4 in, Fly Closure Type Snaps, Style 3-Piece Rain Suit with Jacket, Detachable Hood, and Bib Overalls, Includes Lining No, Thickness 10 mil, Features Light Weight, Will Fit Over Boots No, Includes Hood Yes, Hood Features Drawstring Closure, Number of Coat Pockets 2, Number of Pants Pockets 0, Jacket Entry Closure Type Snaps
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Black PVC SafetyToe Boot, Men's, 6, PR (31261)
- OCCUNOMIX Hooded Sweatshirt, 2XL, ANSI Class 3 (LUX-HZSWT-O2X)
- NMC Caution Hard Hat Area (FS16)
- ZORO SELECT Marking Tape, Roll, 2In W, 216 ft. L (15D720)
- CONDOR 3 Piece Rainsuit w/Detach Hood, Yellow, 2XL (3AT35)
- CONDOR 3 Piece Rainsuit w/Detachable Hood, Yellow, L (5AM96)
- CONDOR 3 Piece Rainsuit w/Detach Hood, Yellow, XL (3AK84)
- CONDOR 3 Piece Rainsuit w/Detach Hood, Yellow, 3XL (1FBB7)
- CONDOR 3 Piece Rainsuit w/Detach Hood, Yellow, 2XL (2RB39)
- CONDOR 3 Piece Rainsuit w/Detach Hood, Yellow, 3XL (1FBB1)
- GEMPLERS Sugar River by Gemplers Rain Jacket and Bibs, PVC-on-Nylon (167462-RSLG)
- Condor Rain Gear