Shop All Chemical Resistant Gloves
Condor
14" Chemical Resistant Gloves, PVC, L, 1 PR
Mfr # 3BA52
Zoro # G0025155
product price: $2.45
/pr
Sold in multiples of 12 for $29.40
$29.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Handling Abrasives and Materials Coated in Solvents
- Glove Size L
- Color Black
- Glove Length 14 in
- Resists Acids, Caustics and Petroleum Hydrocarbons, Fats, Most Oils
Product Information
- Brand Condor
- MFR # 3BA52
- Zoro # G0025155
- UPC # 190735089972
- Country of Origin Multiple
- Category Chemical Resistant Gloves
Dimensions
Glove Size | L |
Glove Length | 14 in |
Description
Chemical Resistant Gloves, PVC, Palm and Fingers, Not Rated, 14 in, Cuff Gauntlet, Lining Jersey, Glove Size L, Color Black, Supported, Resists Acids, Caustics and Petroleum Hydrocarbons, Fats, Most Oils, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Airline Cooling System, Low Pressure (9820-LP)
- ZORO SELECT Hairnet, Black, Universal, PK144 (109I-REG BLACK)
- PYRAMEX Safety Glasses, Clear Anti-Scratch (S2510S)
- MOON AMERICAN Nozzle Gasket, 1-1/2 In., EPDM (813-154)
- CONDOR 13-3/4" Chemical Resistant Gloves, PVC, XL, 1 PR (48UN78)
- CONDOR 12" Chemical Resistant Gloves, PVC, XL, 1 PR (22KA69)
- CONDOR 12" Chemical Resistant Gloves, Natural Rubber Latex, 2XL, 1 PR (48UP20)
- CONDOR 13" Chemical Resistant Gloves, Nitrile, 8, 1 PR (53CJ89)
- CONDOR 13-3/4" Chemical Resistant Gloves, PVC, S, 1 PR (48UN75)
- CONDOR 14" Chemical Resistant Gloves, PVC, M, 1 PR (22KA66)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex/Nitrile, XL, 1 PR (5340XL)
- Condor Gloves & Hand Protection