Shop All Chemical Resistant Gloves
Condor
13" Chemical Resistant Gloves, Nitrile, 9, 1 PR
Mfr # 53CJ90
Zoro # G8095556
$0.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Length 13 in
- ANSI/ISEA Abrasion Level 4
- Supported / Unsupported Unsupported
- Glove Thickness 15 mil
- Color Green
Product Information
- Brand Condor
- MFR # 53CJ90
- Zoro # G8095556
- UPC # 190735940112
- Country of Origin India
- Category Chemical Resistant Gloves
Dimensions
Glove Length | 13 in |
Glove Size | 9 |
Details
ANSI/ISEA Abrasion Level | 4 |
Supported / Unsupported | Unsupported |
Glove Thickness | 15 mil |
Item | Chemical Resistant Gloves |
Color | Green |
Glove Texture Location | Palm and Fingers |
Standards | FDA 21 CFR 177.2600, EN 388, EN 374 |
Resists | Animal Fats and Other Chemicals, Solvents |
Application | In Food Processing, Manufacturing and Chemical Plants |
Special Features | Wing Thumb |
Glove Texture | Grain |
Brand and Series | Condor |
Glove Liner Material | Flock |
Cuff Style | Straight |
Glove Materials | Nitrile |
Shop By | Closeouts |
Description
Chemical Resistant Gloves, Nitrile, Palm and Fingers, 15 mil, 13 in, Cuff Straight, Lining Flock, Glove Size 9, Color Green, Unsupported, Standards FDA 21 CFR 177.2600, EN 388, EN 374, Resists Animal Fats and Other Chemicals, Solvents, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAT FOOTWEAR Second Shift 6" Steel Toe Boot, 9, W, PR (P89817)
- NMC Danger Barricade Area Do Not Enter Sign, D478AB (D478AB)
- TIMBERLAND PRO Size 11-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (A172T)
- HY-KO Garage Sale Sign 8.5" x 12.5", 10PK (A03023)
- CONDOR 13" Chemical Resistant Gloves, Nitrile, 8, 1 PR (53CJ89)
- CONDOR 13" Chemical Resistant Gloves, Nitrile, 7, 1 PR (53CJ88)
- CONDOR 13" Chemical Resistant Gloves, Nitrile, 11, 1 PR (53CJ92)
- CONDOR 12" Chemical Resistant Gloves, Natural Rubber Latex, 2XL, 1 PR (48UP20)
- CONDOR 15" Chemical Resistant Gloves, Nitrile, 9, 1 PR (458T07)
- CONDOR 14" Chemical Resistant Gloves, PVC, M, 1 PR (22KA66)
- MCR SAFETY 11" Chemical Resistant Gloves, Nitrile, L, 12PK (9750)
- Condor Gloves & Hand Protection