Shop All Chemical Resistant Gloves
Condor
13" Chemical Resistant Gloves, Nitrile, 7, 1 PR
Mfr # 53CJ88
Zoro # G8095477
product price: $1.45
/pr
$1.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards FDA 21 CFR 177.2600, EN 388, EN 374
- Supported / Unsupported Unsupported
- Glove Thickness 15 mil
- Application In Food Processing, Manufacturing and Chemical Plants
- Special Features Wing Thumb
Product Information
- Brand Condor
- MFR # 53CJ88
- Zoro # G8095477
- UPC # 190735940129
- Country of Origin India
- Category Chemical Resistant Gloves
Dimensions
Glove Length | 13 in |
Glove Size | 7 |
Details
Standards | FDA 21 CFR 177.2600, EN 388, EN 374 |
Supported / Unsupported | Unsupported |
Glove Thickness | 15 mil |
Application | In Food Processing, Manufacturing and Chemical Plants |
Special Features | Wing Thumb |
Color | Green |
ANSI/ISEA Abrasion Level | 4 |
Resists | Animal Fats and Other Chemicals, Solvents |
Item | Chemical Resistant Gloves |
Glove Texture Location | Palm and Fingers |
Brand and Series | Condor |
Glove Texture | Grain |
Cuff Style | Straight |
Glove Liner Material | Flock |
Glove Materials | Nitrile |
Description
Chemical Resistant Gloves, Nitrile, Palm and Fingers, 15 mil, 13 in, Cuff Straight, Lining Flock, Glove Size 7, Color Green, Unsupported, Standards FDA 21 CFR 177.2600, EN 388, EN 374, Resists Animal Fats and Other Chemicals, Solvents, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Smart-Fill Spout (85040)
- LYLE Fire Lane Parking Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-2817-DG_12x18 (T1-2817-DG_12x18)
- ACCUFORM Lockout Tag, 3-1/4"WX5-3/4"H, PK5 (MLT609LPM)
- EP MINERALS Loose Absorbent, 16 Qt Volume Absorbed per Package, 25 lb Weight Bag, Not Scented (9725)
- CONDOR 13" Chemical Resistant Gloves, Nitrile, 11, 1 PR (53CJ92)
- CONDOR 13" Chemical Resistant Gloves, Nitrile, 8, 1 PR (53CJ89)
- CONDOR 13" Chemical Resistant Gloves, Nitrile, 9, 1 PR (53CJ90)
- CONDOR 12" Chemical Resistant Gloves, Natural Rubber Latex, M, 1 PR (48UP37)
- CONDOR 13" Chemical Resistant Gloves, Nitrile, 10, 1 PR (6JF99)
- CONDOR 13" Chemical Resistant Gloves, Natural Rubber Latex, 7, 1 PR (2YEN1)
- ANSELL 11-1/2" Chemical Resistant Gloves, Natural Rubber Latex, 10, 1 PR (88-392)
- Condor Gloves & Hand Protection