Shop All Chemical Resistant Gloves
Condor
13-3/4" Chemical Resistant Gloves, PVC, L, 1 PR
Mfr # 48UN77
Zoro # G4245477
product price: $4.25
/pr
Sold in multiples of 12 for $51.00
$51.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Chemical, Multipurpose
- Supported / Unsupported Supported
- Resists Chemicals
- Glove Length 13 3/4 in
- Color Black
Product Information
- Brand Condor
- MFR # 48UN77
- Zoro # G4245477
- UPC # 190735894408
- Country of Origin Bangladesh
- Category Chemical Resistant Gloves
Dimensions
Glove Size | L |
Glove Length | 13 3/4 in |
Description
Chemical Resistant Gloves, PVC, Palm and Fingers, Not Rated, 13 3/4 in, Cuff Gauntlet, Lining Cotton, Glove Size L, Color Black, Supported, Standards EN 388, EN 374, Resists Chemicals, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Regular Weight Cotton Poly Pvc Do, M, PK12 (9650LM)
- SIGNMISSION OSHA Notice Sign, Proper PPE Required, 10in X 7in Aluminum, 10" W, 7" H, Landscape (OS-NS-A-710-L-17898)
- CONDOR Rain Bib Overall, Green, 2XL (4PCN6)
- MILWAUKEE TOOL Class 2 High Visibility Yellow Performance Safety Vest - 4XL/5XL (48-73-5044)
- CONDOR 13-3/4" Chemical Resistant Gloves, PVC, S, 1 PR (48UN75)
- CONDOR 13-3/4" Chemical Resistant Gloves, PVC, XL, 1 PR (48UN78)
- CONDOR 12" Chemical Resistant Gloves, PVC, XL, 1 PR (2YEP8)
- CONDOR 13" Chemical Resistant Gloves, Nitrile, 11, 1 PR (53CJ92)
- CONDOR 12" Chemical Resistant Gloves, PVC, L, 1 PR (3BA51)
- CONDOR 12" Chemical Resistant Gloves, PVC, L, 1 PR (3RA99)
- SHOWA Chemical Resistant Gloves, XL, Cotton, PVC (620XL-10)
- Condor Chemical Resistant Gloves