Shop All Anti-Fatigue Mats
Condor
12 ft. L x Vinyl, 3/8" Thick
Mfr # 36VK73
Zoro # G9795861
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Antimicrobial No
- Antifatigue Yes
- Brake Fluid Resistant No
- Length 12 ft.
Product Information
- Brand Condor
- MFR # 36VK73
- Zoro # G9795861
- UPC # 190735088777
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 12 ft. |
Width | 3 ft. |
Width and Length | 3 ft x 12 ft |
Description
Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 409 Textured Cushion Sof Tred(TM), Thickness 3/8 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Pebble, Number of Beveled Edges 4, NFSI High Traction Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAS SAFETY Thickster, Latex Exam Gloves, 14 mil Palm, Latex, Powdered, M, Blue (SA6602)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC122BYLXL001200)
- KLEENGUARD Safety Glasses, Gray Anti-Scratch (25704)
- CONDOR Anti-Slip Tread, Black, 6 in x 30 ft. (GRAN13519)
- CONDOR 10 ft. L x Nitrile, 1" Thick (3VFU4)
- CONDOR 3 ft. L x Vinyl; Vinyl Foam, 9/16" Thick (6ENJ2)
- CONDOR 60 ft. L x Vinyl, 3/8" Thick (39R811)
- CONDOR 60 ft. L x Vinyl; Closed Cell Foam, 3/8" Thick (39R817)
- CONDOR 5 ft. L x Vinyl, 3/8" Thick (36VK95)
- CONDOR 60 ft. L x Vinyl, 3/8" Thick (36VK77)
- NOTRAX 12 ft. L x PVC Closed Cell Foam, 3/8" Thick (410S3312BY)
- Condor Floor Mats