Shop All Chemical Resistant Gloves
Condor
12" Chemical Resistant Gloves, PVC, M, 1 PR
Mfr # 2YEP7
Zoro # G0025103
product price: $3.59
/pr
Sold in multiples of 12 for $43.08
$43.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Supported / Unsupported Supported
- Glove Length 12 in
- Application In Manufacturing and Chemical Plants
- Resists and Grease, Chemicals, Oil
- Glove Size M
Product Information
- Brand Condor
- MFR # 2YEP7
- Zoro # G0025103
- UPC # 190735063262
- Country of Origin China
- Category Chemical Resistant Gloves
Dimensions
Glove Length | 12 in |
Glove Size | M |
Description
Chemical Resistant Gloves, PVC, Palm and Fingers, Not Rated, 12 in, Cuff Gauntlet, Lining Jersey, Glove Size M, Color Black, Supported, Resists and Grease, Chemicals, Oil, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Glasses, Gray Anti-Fog (4VCD6)
- ILC DOVER Cartridge, CBRN, Olive, 3 PK, NIOSH (S-2016)
- ZORO SELECT Flagging Tape, Orng/Blk, 300 ft x 1-3/8 In (PDOBK-200)
- ACCUFORM No Smoking Sign, FBMSMK545VP (FBMSMK545VP)
- CONDOR 14" Chemical Resistant Gloves, PVC, M, 1 PR (2YEP9)
- CONDOR 12" Chemical Resistant Gloves, Natural Rubber Latex, 2XL, 1 PR (48UP20)
- CONDOR 12" Chemical Resistant Gloves, PVC, L, 1 PR (3BA48)
- CONDOR 12" Chemical Resistant Gloves, PVC, XL, 1 PR (2YEN7)
- CONDOR 12" Chemical Resistant Gloves, PVC, M, 1 PR (2YEP1)
- CONDOR 13" Chemical Resistant Gloves, Nitrile, 8, 1 PR (2YEH8)
- CHEMSTOP Vend Friendly Chemical Gloves, 10, PR (PS15KGV30N0)
- Condor Gloves & Hand Protection