Shop All Chemical Resistant Gloves
Condor
12" Chemical Resistant Gloves, PVC, L, 1 PR
Mfr # 3BA48
Zoro # G0025006
Sold in multiples of 12 for $20.28
$20.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Texture Location Palm and Fingers
- Resists Acids, Caustics and Petroleum Hydrocarbons, Fats, Most Oils
- Glove Size L
- Application For Handling Abrasives and Materials Coated in Solvents
- Color Black
Product Information
- Brand Condor
- MFR # 3BA48
- Zoro # G0025006
- UPC # 190735089934
- Country of Origin Multiple
- Category Chemical Resistant Gloves
Dimensions
Glove Size | L |
Glove Length | 12 in |
Description
Chemical Resistant Gloves, PVC, Palm and Fingers, Not Rated, 12 in, Cuff Gauntlet, Lining Jersey, Glove Size L, Color Black, Supported, Resists Acids, Caustics and Petroleum Hydrocarbons, Fats, Most Oils, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hard Case P100 Particulate Filter, Magenta, 2 PK, NIOSH (D9093B)
- ULTRATECH UltraTech Ultra-IBC Spill Pallet® Plus 1157 with No Drain (1157)
- 5.11 Stryke Pants, 38 x 30 In, Dark Navy (74369)
- NMC Slow Pedestrian Crossing Sign, TM165J (TM165J)
- CONDOR 13" Chemical Resistant Gloves, Nitrile, 7, 1 PR (6JF96)
- CONDOR 13" Chemical Resistant Gloves, Nitrile, 7, 1 PR (53CJ88)
- CONDOR 15" Chemical Resistant Gloves, Nitrile, 10, 1 PR (458T08)
- CONDOR 13" Chemical Resistant Gloves, Nitrile, 10, 1 PR (2YEJ1)
- CONDOR 14" Chemical Resistant Gloves, PVC, M, 1 PR (2YEP3)
- CONDOR 14" Chemical Resistant Gloves, PVC, XL, 1 PR (2YEP4)
- MAPA GLOVES C/O RCP MAPA Stansolv AF18 Flock Lined X-Large Nitrile Gloves - 18 Mil Size 10, 1 Pair (483420)
- Condor Gloves & Hand Protection