Shop All Mold & Mildew Removers
Concrobium
Liquid 32 OZ Mold Control, Bottle
Mfr # 25326CAL
Zoro # G010906177
product price: $10.79
/ea
Sold in multiples of 6 for $64.74
$64.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Size 32 OZ
- Cleaner Form Liquid
- Fragrance Mild
- Container Type Bottle
Product Information
- Brand Concrobium
- MFR # 25326CAL
- Zoro # G010906177
- UPC # 897946000344
- Country of Origin United States
- Category Mold & Mildew Removers
Dimensions
Size | 32 OZ |
Container Size | 32 oz |
Details
Item | Mold Control |
Color | Clear |
Cleaner Form | Liquid |
Fragrance | Mild |
Container Type | Bottle |
For Use On | Hard Nonporous Surfaces |
Cleaner Chemical Product Grouping | Mold Killers and Mildew Removers |
Application Temperature | 50 Degrees to 90 Degrees F |
For Use With | Drywall, wood, plastic, concrete siding, metal, brick |
Application Method | Spray |
Description
Concrobium Mold Control is a safe and effective way of treating problematic mold and uses no harsh chemicals or bleach, making it safe for use on most surfaces. Perfect for homeowners, remodelers, contractors or remediators looking to quickly treat large areas like basements, attics, wall cavities and more. Simply apply formula and let fully dry to treat.
- •Quickly disperses mold control liquid over large areas for fast, effective treatment
- •Perfect for treating entire rooms, basements, cellars, attics, crawlspaces, wall cavities and closed houses
- •Saturates air with cleaner to evenly coat all surfaces
- •Helps eliminate musty, mildew smells from moisture prone areas
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Recessed Towel/12gal. Waste, SS (234-000000)
- SURPASS 2 Ply Facial Tissue, 110 Sheets (21320)
- PROTEAM Squeegee Tool, 14" (107199)
- GREEN GOBBLER Septic Saver Enzyme Pac, Powder, Tan, 1277 oz (G0017A6)
- CONCROBIUM Liquid 1 gal Mold Control, Jug (25001)
- CONCROBIUM Moisture Grabbers Xl (7651353)
- CONCROBIUM Liquid Mold Stain Remover, Jug, 2 PK (629489)
- CONCROBIUM Moisture Grabbers 3Ct (7453276)
- CONCROBIUM Liquid Mold Control, Jug, 4 PK (625001)
- CONCROBIUM 1 gal Mold Control, Jug (25001CAL)
- GOOF OFF Mold Armor Mold Remover and Disinfectant 32 oz (FG552)
- Concrobium Mold & Mildew Removers