Shop All Concrete Floor Coatings
Concrete Saver
1 gal Floor Coating, Gloss Finish, Tile Red, Water Base
Mfr # 353958
Zoro # G7807496
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal
- Finish Gloss
- For Use With Horizontal, Vertical Surfaces
- Exposure Conditions Interior/Exterior
- Resin Type Urethane
Product Information
- Brand Concrete Saver
- MFR # 353958
- Zoro # G7807496
- UPC # 20066456979
- Country of Origin United States
- Category Concrete Floor Coatings
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Floor Coating, Water Base Type, Urethane Resin Type, VOC Content Less Than100g/L, Size 1 gal., Color Tile Red, Gloss Finish, 80 Grit, Coverage 300 to 500 sq. ft./gal., Dry Time Tack Free 6 hr., Dry Time - Light Traffic 14 hr., Dry Time 96 hr., Dry Time Recoat 6 to 24 hr., Application Temperature 50 Degrees to 95 Degrees F, Application Method Roller, Aluminum, Concrete, Galvanized Metal, Prepared Drywall, Wood, Exposure Conditions Interior/Exterior, VOC Compliant
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Polypropylene Paint Tray, 1 gal, 16" L, 4" D, 21" W (BR412-21)
- ECO ADVANCE Exterior Wood Waterproofer Concentrate, Makes 5 Gallon (EAWOD64CON)
- ZORO SELECT Paint Tray Liner 13 R408 (R408 - 13)
- PENTEL Color Pen Set, Water-based, Fiber Tip, 36/ST, Assorted PK (PENS36036)
- CONCRETE SAVER 1 gal Floor Coating, Gloss Finish, Safety Red, Water Base (359913)
- CONCRETE SAVER 1 gal Concrete Dustproofer Floor Sealer, Semi-Gloss Finish, Clear, Water Base (251282)
- CONCRETE SAVER 1 gal Floor Coating, Gloss Finish, Safety Blue, Water Base (359912)
- RUST-OLEUM 1 gal Satin Finish, Armor Gray (225359)
- RUST-OLEUM 1 gal Floor Coating, Gloss Finish, White Pastel Tint Base, Water Base (320472)
- RUST-OLEUM 1 gal Container, Partial Fill 42 fl oz Floor Coating, Satin Finish, Satin Clear, Water Base (208084)
- PROTOCHEM LABORATORIES Ultra-Asphalt Sealer Emulsion, 1 gal., PK4 (PC-39-1)
- Concrete Saver Concrete Floor Coatings