Shop All Cookware
Concord
Stainless Steel Stock Pot w/Steamer Basket, 160 Quart
Mfr # S160-BAK
Zoro # G401799982
product price: $443.99
/ea
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Stock Pot
- Application Outdoor cooking
- Material Stainless Steel
Product Information
Details
For Use With | Stock Pot |
Application | Outdoor cooking |
Material | Stainless Steel |
Description
160 Quart Stock Pot Size: 22.25" Width x 25.5" Height. Basket Size: 20" Width x 19.5" Height. Set Includes: Stock Pot, Lid, and Basket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISPENSE-RITE Thumb Nut (BFL-2/BFL-3)
- HOBART Assembly., Board Hs Manuel Slicers (00-915267-00004)
- TAYLOR Digital Timer, General Purpose (5806)
- VOLLRATH Solid High Heat Spoon, Black (5284220)
- CONCORD Stainless Steel Stock Pot Cookware, 160 Quart (S5564S)
- CONCORD Stainless Steel Stock Pot w/Steamer Basket, 24 Quart (S24-BAK)
- CONCORD Stainless Steel Stockpot Brew Kettle w/ Lid Heavy Cookware, 120 Quart (S5548S)
- CONCORD Stainless Steel Stock Pot w/ Basket Heavy Kettle, 42 Quart (S42-B)
- CONCORD Stainless Steel Home Brew Kettle Set, 80 Quart/ 20 Gal (S4548S-BK)
- CONCORD Stainless Steel Stockpot Brew Kettle w/ Lid, Beer Hops, 40 Quart (S3539S)
- FARBERWARE Farberware 10654 Glide Copper Ceramic Nonstick Covered Egg Poacher; 8 in. - Black (10654)
- Concord Cookware