Shop All Cookware
Concord
Stainless Steel Home Brew Kettle Set, 180 Quart/ 45 Gal
Mfr # S6060S-BK
Zoro # G501800007
product price: $388.99
/ea
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Home Brewing
- Material Stainless Steel
Product Information
Details
For Use With | Home Brewing |
Material | Stainless Steel |
Description
Sizes Includes: 180 Quart Brew Kettle. Size: 24.5" Width x 23.5" Height (Measurements for pot only) Includes Ball Valve and Thermometer. Center of bottom hole is 1.5" from bottom. Center of top hole is 5.5" from bottom.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Tumbler, Ruby, 12 oz. Capacity, PK6 (521210)
- COOPER-ATKINS Aquatuff Thermometer (35100-KWE)
- LODGE MANUFACTURING 12PreSeason CI Skillet (L10SK3)
- MONTAGUE Bearing W/Hardware (3396-0)
- CONCORD Stainless Steel Home Brew Kettle Set, 120 Quart/ 30 Gal (S5548S-BK)
- CONCORD Stainless Steel Stock Pot w/Steamer Basket, 24 Quart (S24-BAK)
- CONCORD Stainless Steel Stock Pot w/Steamer Basket, 40 Quart (S40-BAK)
- CONCORD Stainless Steel Stock Pot w/Steamer Basket, 60 Quart (S60-BAK)
- CONCORD Stainless Steel Home Brew Kettle Set, 20 Quart/ 5 Gal (S2830S-BK)
- CONCORD Stainless Steel Home Brew Kettle Set, 100 Quart/ 25 Gal (S5050S-BK)
- CRESTWARE Heavy Duty Stock Pot, 20 qt, Aluminum (HPOT20)
- Concord Cookware