Shop All Kitchen Faucets
Concord
Single Hole Only Mount, 1 Hole LS8728DL Single-Handle Pull-Down Kitchen
Mfr # LS8728DL
Zoro # G3070997
product price: $285.97
/ea
Free Shipping & Returns
$285.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Finish Brushed Nickel
- Number of Handles 1
- Handle Type Lever Handle
Product Information
- Brand Concord
- MFR # LS8728DL
- Zoro # G3070997
- UPC # 663370318801
- Country of Origin China
- Category Kitchen Faucets
Details
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole Only |
Finish | Brushed Nickel |
Number of Handles | 1 |
Handle Type | Lever Handle |
Mounting Type | Deck Mount |
Item | LS8728DL Single-Handle Pull-Down Kitchen |
Description
Item LS8728DL Single-Handle Pull-Down Kitchen
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Solid Flange, Socket, 1/2 in Pipe Size (851-005)
- LEGEND VALVE 3/4"X 1/4" NO LEAD RED ELBOW (310-306NL)
- STEEL & OBRIEN 2-1/2" Hex Hanger For Tubing w/Rubber Grommets - 304SS (24RG-2.5-304)
- PUR Water Filter Horz Wht (PFM150W)
- CONCORD KS814C 8-Inch Adjustable Center Wall Mount Kitchen Faucet (KS814C)
- CONCORD KS812MB 8-Inch Adjustable Center Wall Mount Kitchen Faucet (KS812MB)
- CONCORD FB2148DL 8-Inch Centerset Kitchen Faucet (FB2148DL)
- CONCORD KS414SB 8-Inch Adjustable Center Wall Mount Kitchen Faucet (KS414SB)
- CONCORD KS413ORB 8-Inch Adjustable Center Wall Mount Kitchen Faucet (KS413ORB)
- CONCORD Single Hole Only Mount, 1 Hole KSAG8191DL Filtration Water Air Gap Fauc (KSAG8191DL)
- MOEN CHR SGL Pull Out Faucet (CA87316C)
- Concord Kitchen Faucets & Accessories