Shop All Bathroom Sink Faucets
Concord
Single Handle Single Hole Mount, 1 Hole LS8228DL Single Handle Monoblock Lavator, Brushed Nickel
Mfr # LS8228DL
Zoro # G3071067
Free Shipping & Returns
$97.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Single Handle
- Mounting Hole Center to Center Single Hole
- Number of Holes 1
- Mounting Type Single-Hole Mount
- Finish Brushed Nickel
Product Information
- Brand Concord
- MFR # LS8228DL
- Zoro # G3071067
- UPC # 663370336218
- Country of Origin China
- Category Bathroom Sink Faucets
Details
Faucet Operation | Single Handle |
Mounting Hole Center to Center | Single Hole |
Number of Holes | 1 |
Mounting Type | Single-Hole Mount |
Finish | Brushed Nickel |
Handle Type | Lever |
Number of Handles | 1 |
Item | LS8228DL Single Handle Monoblock Lavator |
Residential / Commercial | Residential |
Material | Brass, Zinc Alloy and ABS |
Description
Item LS8228DL Single Handle Monoblock Lavator
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI Circular Pressure Balanced 2-Function Shower System with Rough-In Valve, Chrome (KSF403CH)
- SWIFT GREEN FILTERS Replacement water filter for Everpure EV9618-11, EV9618-16 (SGF-96-49 CTO)
- VNE Tubing, 1.37" I.D., 1 1/2" O.D., Welded (JT1500060S31603290006)
- ZORO SELECT CPVC Male Adapter, CTS, Schedule SDR-11, 2" Pipe Size, MIP x CTS Socket Hub (4136-020)
- CONCORD FB4645DL 4-Inch Centerset Bathroom Faucet with Retail Pop-Up (FB4645DL)
- CONCORD Single Handle Single Hole Mount, 1 Hole LS8221DL Single Handle Monoblock Lavator, Polished chrome (LS8221DL)
- CONCORD FB2601DX 4-Inch Centerset Bathroom Faucet with Retail Pop-Up (FB2601DX)
- CONCORD Single Handle Single Hole Mount, 1 Hole LS8220DL Single Handle Monoblock Lavator, Matte Black (LS8220DL)
- AMERICAN STANDARD Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Polished chrome (605B204.002)
- DELTA Delta Commercial 23C6: 2H Widesprd BathrmFaucet w/Spout-No Drain (23C634)
- AMERICAN STANDARD Townsend Widespread W/ Sc Drain - High S (7353.801.002)
- Concord Bathroom Sink Faucets & Accessories