Shop All Bathroom Sink Faucets
Concord
Single Handle Single Hole Mount, 1 Hole LS8220DL Single Handle Monoblock Lavator, Matte Black
Mfr # LS8220DL
Zoro # G3071024
product price: $110.47
/ea
Free Shipping & Returns
$110.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Single Handle
- Mounting Hole Center to Center Single Hole
- Number of Holes 1
- Mounting Type Deck
- Finish Matte Black
Product Information
- Brand Concord
- MFR # LS8220DL
- Zoro # G3071024
- UPC # 663370445224
- Country of Origin China
- Category Bathroom Sink Faucets
Details
Faucet Operation | Single Handle |
Mounting Hole Center to Center | Single Hole |
Number of Holes | 1 |
Mounting Type | Deck |
Finish | Matte Black |
Handle Type | Lever |
Number of Handles | 1 |
Item | LS8220DL Single Handle Monoblock Lavator |
Residential / Commercial | Residential |
Material | Brass, Zinc Alloy and ABS |
Description
Item LS8220DL Single Handle Monoblock Lavator
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC 90 Degree Low Heel Inlet Elbow, Hub, 3 in x 3 in x 1 1/2 in Pipe Size (1WKT2)
- ZORO SELECT Hex Nipple 1/2In, PK10 (5RLA6)
- APOLLO EXPANSION PEX 3/4 in. x 1 in. Poly-Alloy PEX-A Barb Reducing Coupling (EPXPAC341)
- DWYER INSTRUMENTS Mini Brass Ball Valve, 38 Mini Br Vlv M X F (MV5-SM3)
- CONCORD FB4645DL 4-Inch Centerset Bathroom Faucet with Retail Pop-Up (FB4645DL)
- CONCORD Single Handle Single Hole Mount, 1 Hole LS8221DL Single Handle Monoblock Lavator, Polished chrome (LS8221DL)
- CONCORD FB2601DX 4-Inch Centerset Bathroom Faucet with Retail Pop-Up (FB2601DX)
- KINGSTON BRASS Concord KB6322DL 3-Handle Bidet Faucet, Polished Brass (KB6322DL)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (420-T41E39VPABCP)
- KIBI Tender-T Single Handle Bathroom Vessel Sink Faucet with Pop Up Drain (C-KBF1020MB-KPW101MB)
- Concord Bathroom Sink Faucets & Accessories