Shop All Water Filtration Faucets
Concord
KS8198DL 1/4 Turn Water Filtration Faucet
Mfr # KS8198DL
Zoro # G3070753
product price: $55.22
/ea
$55.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Finish Brushed Nickel
- Number of Handles 1
- ADA Compliant Yes
Product Information
- Brand Concord
- MFR # KS8198DL
- Zoro # G3070753
- UPC # 663370036569
- Country of Origin Taiwan, Province of China
- Category Water Filtration Faucets
Details
Item | Kitchen Faucet |
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole Only |
Finish | Brushed Nickel |
Number of Handles | 1 |
ADA Compliant | Yes |
Flow Rate | 3.80 gpm |
Handle Type | Lever Handle |
Description
Item KS8198DL 1/4 Turn Water Filtration Fauce
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Boulder Series 24 Towel Bar, Satin Nickel (BL-TB24 15)
- ZORO SELECT 1/8" FNPT x MNPT Brass Mini Ball Valve Inline (1PZB2)
- MILWAUKEE VALVE Gate Valve, Class 200, 1-1/2 In. (1176 1-1/2)
- ORION Mechanical Joint Grooving Tool, 2 In (MJGT2)
- CONCORD KS8191DL 1/4 Turn Water Filtration Faucet (KS8191DL)
- CULLIGAN Faucet Mount Drinking Water Filter (CFM-300CR)
- MOEN One-Handle Single Mount Beverage Faucet (S5535SRS)
- VICTORIAN KS7191PL Water Filtration Faucet (KS7191PL)
- ISPRING LeadFree NonAir Gap RO Filter Drinking Water (GB1)
- KOHLER Wellspring Beverage Faucet (6666-AG-CP)
- ROHL Armstrong Hot Water And Kitchen Filter Faucet (U.1833HT-PN-2)
- Concord Kitchen Faucets & Accessories