Shop All Centerset Bathroom Faucets
Concord
FB5615DL 4-Inch Centerset Bathroom Faucet with Retail Pop-Up
Mfr # FB5615DL
Zoro # G6381542
Free Shipping & Returns
$97.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Concord
- MFR # FB5615DL
- Zoro # G6381542
- UPC # 663370492983
- Country of Origin Taiwan, Province of China
- Category Centerset Bathroom Faucets
Description
This faucet boasts bold, sleek design with its cylindrical styling. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 1 or 3-hole installation. The Concord 4-Inch Centerset Bathroom Faucet with Retail Pop-Up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Backflow Preventer, 1-1/4 in. Size, Bronze (114-375XLB)
- NITE CAPS Pipe Plug, 20" Nominal Sz, 19.25" min dia (Night Cap 20 Inch)
- ZORO SELECT CPVC Solid Flange, Schedule 80, 3" Pipe Size, Socket (9851-030)
- ASAHI 1-1/2", Socket/Threaded, PVC, Y Strainer, 150 psi (1257015)
- CONCORD FB201DL 4-Inch Centerset Bathroom Faucet with Plastic Pop-Up (FB201DL)
- KINGSTON BRASS KS7611PKL 4" Centerset Bathroom Faucet, Polished Chrome (KS7611PKL)
- KOHLER Tone Center Set Bathroom Sink Faucet (27414-4-2MB)
- DELTA Delta Lahara: Two Handle Tract-Pack Centerset Bathroom Faucet (2538-TP-DST)
- KINGSTON BRASS KS7611TAL 4" Centerset Bathroom Faucet, Polished Chrome (KS7611TAL)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Brushed Nickel (GKB608PX)
- KINGSTON BRASS Restoration, 4" Centerset Bathroom Faucet, Chrome (KB5611AL)
- Concord Centerset Bathroom Faucets