Shop All Centerset Bathroom Faucets
Concord
FB4648DL 4-Inch Centerset Bathroom Faucet with Retail Pop-Up
Mfr # FB4648DL
Zoro # G6361206
product price: $162.47
/ea
Free Shipping & Returns
$162.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Concord
- MFR # FB4648DL
- Zoro # G6361206
- UPC # 663370492952
- Country of Origin Taiwan, Province of China
- Category Centerset Bathroom Faucets
Description
This faucet boasts bold, sleek design with its cylindrical styling. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 1 or 3-hole installation. The Concord 4-Inch Centerset Bathroom Faucet with Retail Pop-Up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO 500 Series 16 in. Tubular Plastic Bath Waste w-Foot Act. Bath Stopper, Chrome (500-FA-PVC-CP)
- ANVIL Male NPT x Female NPT Cast Iron Hex Bushing (0318907763)
- APOLLO EXPANSION PEX 1/2 in. Brass PEX-A Expansion Barb x 1/2 in. FNPT Female Swivel 90-Degree Elbow (EPXFE12S)
- PARKER Brass Reducing Bushing, FNPT x MNPT, 1/2" x 1" Pipe Size (VS209P-16-8)
- CONCORD FB201DL 4-Inch Centerset Bathroom Faucet with Plastic Pop-Up (FB201DL)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB5611YL)
- SILVER SAGE KS1608ZL 4-Inch Centerset Bathroom Faucet (KS1608ZL)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Brushed Nickel (GKB608B)
- CENTRAL BRASS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Center-Center Fitting Size: 4" (1137-AELS)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (GKB542B)
- KOHLER Devonshire Centerset Bathroom Sink Fa (393-N4-CP)
- Concord Bathroom Sink Faucets & Accessories