Shop All Food Thermometers
Concord
3" Stainless Steel Thermometer with Mounting Assembly
Mfr # PF300-MT
Zoro # G801799971
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Use With Home Brewing
Product Information
- Brand Concord
- MFR # PF300-MT
- Zoro # G801799971
- UPC # 877769007188
- Country of Origin China
- Category Food Thermometers
Details
Material | Stainless Steel |
For Use With | Home Brewing |
Description
Set Includes: 3" Thermometer (4" Probe), Grooved Lock Nut, Washer, Red O-Ring x2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TABLECRAFT Tablecraft 1 oz. Salt And Pepper Shaker, PK24 (150S&P-2)
- CHAMPION - MOYER DIEBEL Hub Rinse Arm Molded (0512840)
- BON CHEF Laguiole, Steak Knife, Natural Wood Handle, 4" Blade, 13/0, 8.88" , set of 12 (S943)
- PITCO Ignition Module For - Part# Pt60108601 (PT60108601)
- CONCORD 3" Stainless Steel Thermometer for Home Brewing, 2" Stem (PF300-C-2)
- CONCORD 3" Stainless Steel Thermometer for Home Brewing, 6" Stem (PF300-C-6)
- CONCORD 3" 304 Stainless Steel Thermometer Glass Dial Brew Kettle Pot Mash Tun (PF300-C-4)
- COMARK Thermometer, Digital, Allergen-Safe For - Part# Cmrkkm400Ap (CMRKKM400AP)
- ATKINS Thermometer 351 For - Part# 35132-N (35132-N)
- TAYLOR Taylor 6504245 Instant Read Digital Cooking Thermometer (6504245)
- TAYLOR Candy Thermometer #5911 (5911N)
- Concord Food Thermometers