Shop All Ceiling Fans
Concord
10" Banjo Burner Head Cast Iron Outdoor Stove Replacement Head
Mfr # B-BH-10
Zoro # G701799989
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- For Use With Burner
- Application Outdoor cooking
Product Information
- Brand Concord
- MFR # B-BH-10
- Zoro # G701799989
- UPC # 877769006280
- Country of Origin China
- Category Ceiling Fans
Details
Material | Cast Iron |
For Use With | Burner |
Application | Outdoor cooking |
Description
Dimensions: 10" Width x 16" Length IMPORTANT: Holes are located on the bottom of the lugs. Please verify that this is where you need them if you intend on mounting them on another brands burner stand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Zone Valve, 2 Way, On/Off, Sweat 1/2 (JT2212)
- STENS Heavy-Duty Flat Idler, Great Dane Gda10032, 0.375 Id, 5.0625 Width 280-564 (280-564)
- LENNOX Wheel, 12-5/8" x 12-5/8", 5/8" Bore (21703)
- DURAVENT 4" BVENT Firestop Spacer (4BVFS)
- WESTINGHOUSE Medallion Ceiling 16In Ant Brs (7776400)
- PROGRESS LIGHTING Gulliver 23" 3-blade fandelier with LED lights (P250012-143-22)
- MAXIM LIGHTING Tanker 52 Black Outdoor LED Fan (88806BK)
- FANIMATION Odyn - 84 inch - Black with Black Blades and LED Light Kit (FPD8159BLW)
- MAXX AIR 108 In. Indoor 6-Speed HVLS Ceiling Fan in Anodized Black (HVLS 108 BLKA)
- HAMPTON BAY Malone 54 in. LED Brushed Nickel Ceiling Fan with Light (37254)
- PROMINENCE HOME Saybrook, 52 in. Ceiling Fan with Light, Espresso (51593-40)
- Concord Ceiling Fans