Shop All Hydraulic Control Valves
Concentric International
Rotary Flow Divider, 0.129 CID
Mfr # 250976
Zoro # G5438988
product price: $743.99
/ea
Free Shipping & Returns
$743.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Spools - Hydraulic Valves 4
- Outlet Port Size - Hydraulic Valves SAE 8
- Max. Pressure - Hydraulic Valves 3000 Inlet / 3500 Outlet
- Flow Rate (GPM) 1.2 min / 2.5 max per section
- Weight 18 lbs
Product Information
- Brand Concentric International
- MFR # 250976
- Zoro # G5438988
- Country of Origin United States
- Category Hydraulic Control Valves
Dimensions
Outlet Port Size - Hydraulic Valves | SAE 8 |
Details
Number of Spools - Hydraulic Valves | 4 |
Max. Pressure - Hydraulic Valves | 3000 Inlet / 3500 Outlet |
Item | Rotary Flow Divider,0.129 CID |
Flow Rate (GPM) | 1.2 min / 2.5 max per section |
Weight | 18 lbs |
Description
Rotary Flow Divider,0.129 CID
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 17mm, 61803-2RS (61803 2RS PRX)
- CONCENTRIC INTERNATIONAL Jaw Coupler, Center Spider, L-099/100 (236100)
- EATON Soft Start Controller, 7A, 240/480VAC (DS7-340SX009N0-N)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 14VZ10V, 10 micron, Outside-In (MF0594514)
- CONCENTRIC INTERNATIONAL Rotary Flow Divider, 0.388 CID (250974)
- CONCENTRIC INTERNATIONAL Divider, Flow, 2.4-5 GPM (1020075)
- CONCENTRIC INTERNATIONAL Rotary Flow Divider, 0.258 CID (250973)
- CONCENTRIC INTERNATIONAL Rotary Flow Divider, 0.258 CID (250977)
- CONCENTRIC INTERNATIONAL Divider, Flow, 10-20 GPM (1100042)
- CONCENTRIC INTERNATIONAL Rotary Flow Divider, 0.517 CID (250975)
- BUYERS PRODUCTS 1 Spool Directional Control Valve 4-Way Spring Center (HV11AGOOF0)
- Concentric International Hydraulic Control Valves