Shop All Hydraulic Gear Pumps
Concentric International
Motor, Fluid, 4.3 GPM
Mfr # 1070033
Zoro # G3468945
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Displacement (Cu. In./Rev.) 0.711
- GPM @ 1800 RPM and 1000 PSI 4.3
- GPM @ 3600 RPM and 1000 PSI 9.1
- Max. Continuous PSI 1,800
Product Information
- Brand Concentric International
- MFR # 1070033
- Zoro # G3468945
- Country of Origin United States
- Category Hydraulic Gear Pumps
Dimensions
Dimension A (In.) | 4.2 in |
Overall Width | 3.3 in |
Overall Length | 5.7 in |
Overall Height | 3.3 in |
Discharge Connection Size | 7/8"-14 |
Media Intake Connection Size | 7/8"-14 |
Description
Hydraulic Gear Pump/Motor, Displacement per Revolution 0.711 cu in/rev, Media Intake Connection Size 7/8 In.-14, Discharge Connection Size 7/8 In.-14, Continuous Pressure- Maximum 1,800 psi, Motor Speed - Maximum 5,000 RPM, Motor Speed - Minimum 2,009 RPM, Shaft Type Keyed, Rotation CCW, CW, Housing Material Cast Iron, Mounting Type 4 Bolt 4F17, Flow Rate - Maximum 12 gpm, Flow Rate - Minimum 7 gpm, Media Intake Connection Type SAE, Overall Height 3.3 in, Overall Length 5.7 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENTICS INLINE 1/8 2POS SNGL DIN PLGN (L01SA4594000061)
- DDS Shaft Seal, 50 x 62 x 7 mm., Nitrile Rubber (506207TC)
- AEROQUIP Adpt, MORB-MJIC, 7/8-14, 9/16-18, Strt (202702-10-6S)
- FESTO Round Cylinder DSNU-3/4"-2"-PPV-A (DSNU-3/4"-2"-PPV-A)
- CONCENTRIC INTERNATIONAL Concentric/Gear Pump 1.403 Cid Cw Rotation 15.3 Gpm 2800 Rpm (250946)
- CONCENTRIC INTERNATIONAL Concentric/Gc Series Gear Pump: 0.517 Cid, 2000 Max Rpm (250061)
- CONCENTRIC INTERNATIONAL Gear Pump, 2 Stage, 3600 RPM, 28 GPM (1080086)
- CONCENTRIC INTERNATIONAL Motor, Fluid, 1.2 GPM (1002499)
- CONCENTRIC INTERNATIONAL Pump, Gear, 16 GPM (1002509)
- CONCENTRIC INTERNATIONAL Gear Pump 0.194 Cid, 1.5 Gpm at 1800 Rpm, 3000 PSI, 4-Bolt Sae 8 (250058)
- DYNAMIC FLUID COMPONENTS Dynamic Hydraulic Gear Pump 1.83 cu.in/rev, Spline 9 Tooth Shaft, Shaft (GP-F20-30-S9-A)
- Concentric International Hydraulic Gear Pumps