Shop All Hydraulic Quick Couplers
Concentric International
Jaw Coupler, L-095, 1"
Mfr # 235125
Zoro # G6329360
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 in.
- Weight 1.04 lbs
Product Information
- Brand Concentric International
- MFR # 235125
- Zoro # G6329360
- Country of Origin China
- Category Hydraulic Quick Couplers
Dimensions
Hose Inside Dia. | 1 in. |
Details
Item | Jaw Coupler,L-095,1" |
Weight | 1.04 lbs |
Description
Jaw Coupler,L-095,1 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 5200 Series Double Row Angular Contact, 5205ZZ (5205ZZ)
- DODGE Sds X 1-3/8-Kw Bushing (120402)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 48 Frame (103808.00)
- GATES 1118 mm Outside Length, 10 mm Top Width, 1 Ribs (3L440K)
- CONCENTRIC INTERNATIONAL Jaw Coupler, L-090, 7/16" (235109)
- CONCENTRIC INTERNATIONAL Jaw Coupler, L-095, 3/4" (235123)
- CONCENTRIC INTERNATIONAL Jaw Coupler, Center Spider, L-150 (236150)
- CONCENTRIC INTERNATIONAL Jaw Coupler, L-075, 3/4" (235107)
- CONCENTRIC INTERNATIONAL Jaw Coupler, Center Spider, Hytrel (236108)
- CONCENTRIC INTERNATIONAL Jaw Coupler, Center Spider, L-090/095 (236090)
- MILTON INDUSTRIES 1/2in. Male G-Style 1/2in. NPT Coupler (S-1816)
- Concentric International Hydraulic Hoses & Fittings