Shop All Hydraulic Gear Pumps
Concentric International
Gear Pump 0.097 Cid, 0.75 Gpm at 1800 Rpm, 3000 PSI, 4-Bolt
Mfr # 250056
Zoro # G2402177
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 3000
- Max. RPM 4000
- Displacement @ High Pressure (cubic inches/rev.) 0.097 in
- Weight 5 lbs.
Product Information
- Brand Concentric International
- MFR # 250056
- Zoro # G2402177
- Country of Origin United States
- Category Hydraulic Gear Pumps
Details
Max. Pressure | 3000 |
Max. RPM | 4000 |
Displacement @ High Pressure (cubic inches/rev.) | 0.097 in |
Weight | 5 lbs. |
Description
Concentric Gear Pumps (GC Series): 0.097 CID, Rated GPM: 0.75. All feature heavy-duty cast iron construction, case drain, viton shaft seal, and outboard ball bearing. Similar to MTE D Series and Sauer-Danfoss Webster YB Series
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Water Hose, 4" ID x 25 ft., Black (RSG400-25CE-G)
- D&D Timing Belt, 8M, 20 x 656mm PL, T82 (656-8M-20)
- FESTO Plastic Tubing PUN-H-10X1, 5-BL (PUN-H-10X1,5-BL)
- BESTORQ Banded Belt, 55 in Outside Length, 3/8 in Top Width, 2 Ribs (2/3V530)
- CONCENTRIC INTERNATIONAL Pump, Hydraulic Gear (1002498)
- CONCENTRIC INTERNATIONAL Gear Pump, 2 Stage, 3600 RPM, 13.6 GPM (1003754)
- CONCENTRIC INTERNATIONAL Pump, Hydraulic Gear (1800291)
- CONCENTRIC INTERNATIONAL Concentric/Gear Pump 1.403 Cid Cw Rotation 15.3 Gpm 2800 Rpm (250946)
- CONCENTRIC INTERNATIONAL Gear Pump, 0.244 cu in/rev, 4000 PSI Max (1850224)
- CONCENTRIC INTERNATIONAL Motor, Fluid, 1.2 GPM (1002499)
- VICKERS Vane Pump, 8 gpm @ 1200 rpm and 100 psi (372639-5)
- Concentric International Hydraulic Pumps